Shop All LED Light Bulbs
Feit Electric
LED, 3 W, T8, Intermediate Screw (E17)
Mfr # BP40T8N/SU/LED
Zoro # G606284023
original price:
$5.99
5% off
new price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable No
- Voltage 120V AC
- Watts 3 W
Product Information
- Brand Feit Electric
- MFR # BP40T8N/SU/LED
- Zoro # G606284023
- UPC # 017801692679
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 2 yr |
Bulb Dia. | 1 in |
Overall Length | 2 1/3 in |
Description
LED,3 W,T8,Intermediate Screw (E17)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Led9mr16/dim/830/nfl25 replacement light bulb lamp (LED9MR16/DIM/830/NFL25 OSRAM SYLVANIA)
- SYLVANIA LED A21 E26 SW 100W 2PK (40754)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, B332I277Rh (B332I277RH)
- CLING 24 in. Erte Art Deco Silhouette Table Lamp - Silver Chrome & White (CL2629554)
- FEIT ELECTRIC LED, 3 W, MR11, 2-Pin (GU4) (BPLVMR11/830CA)
- FEIT ELECTRIC Bulb Led R20 E26 5K Dim (R20DM/950CA)
- FEIT ELECTRIC LED, 2.3 W, T4, 2-Pin (G8) (BP25G8/830/LED)
- FEIT ELECTRIC PAR 38 E26 (Medium) LED Grow Light Clear (PAR38ADJGRWLDHD)
- FEIT ELECTRIC LED ST19 E26 SMK 25W DIM (ST19/SMK/VG/LED)
- FEIT ELECTRIC Led Grow Light 4' 54W (GLP48FSVM54WLED)
- FEIT ELECTRIC LED, 3.3 W, B10, Medium Screw (E26), PK2 (BPETC40950CAFIL/2/RP)
- Feit Electric LED Light Bulbs