Shop All LED Light Bulbs
Feit Electric
LED, 2 W, T4, 2-Pin (GY8.6)
Mfr # BP20G8.6/830/LED
Zoro # G706284046
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Bulb Shape T4
- Dimmable Yes
- Voltage 120V AC
- Watts 2 W
Product Information
- Brand Feit Electric
- MFR # BP20G8.6/830/LED
- Zoro # G706284046
- UPC # 017801784008
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 1 1/8 in |
Bulb Manufacturers Warranty Length | 2 yr |
Overall Length | 2 1/3 in |
Description
LED,2 W,T4,2-Pin (GY8.6)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO LED Wall Pack, 53W, 6400 lm, 9" H (WGH2-LSCS)
- SATCO 11 W S14 Incandescent - Ceramic Red - 2500 Hours - Medium Base - 130V (S3961)
- NVENT CADDY Hanging Box Kit, F/Electrical Box, PK10 (512A)
- MAXLITE Low Profile Parking Garage Light, 20 W (CPL20UCSBCR)
- FEIT ELECTRIC LED, 2 W, S14, Medium Screw (E26), PK4 (S14HO/822/FIL/4)
- FEIT ELECTRIC LED, 2 W, T4, 2-Pin (G8) (BP20G8/830/LED)
- FEIT ELECTRIC LED, 3.8 W, G25, Medium Screw (E26), PK3 (G2540W950CA/FIL/3/RP)
- FEIT ELECTRIC BULB LED A19 WW 16W 6PK (A160083010KLED6)
- FEIT ELECTRIC LED, 5 W, A15, Candelabra Screw (E12), PK2 (BPA1540C/927CA/2)
- FEIT ELECTRIC 5.5 W, G16-1/2, Candelabra Screw (E12), PK2 (BPG1660927CAFIL/2/RP)
- BULBRITE LED Filament 5W, Dimmable T6SL, Clear Glass, E12 Base, 3000K, 400 Lm, 4PK (862860)
- Feit Electric LED Light Bulbs