Shop All LED Light Bulbs
Feit Electric
LED, 1.5 W, S14, Medium Screw (E26)
Mfr # BPS14/SU/LED
Zoro # G506284031
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Bulb Shape S14
- Dimmable No
- Voltage 120V AC
- Watts 1.5 W
Product Information
- Brand Feit Electric
- MFR # BPS14/SU/LED
- Zoro # G506284031
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 1 3/4 in |
Bulb Manufacturers Warranty Length | 13.7 yr |
Overall Length | 3 1/3 in |
Description
LED,1.5 W,S14,Medium Screw (E26)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBEO LEDHighBay, 58W, 17 3/8"L, 17 3/8"W, 8 1/4"H (ABN1009T581DQV23KQW1PK)
- ETI Wrap Light w/Built-In Battery, LED, 4 ft. (54676341)
- FEIT ELECTRIC LED A19 E26 WW 60W 24PK (A80083010KLDP24)
- CURRENT Ge4Pk 43W Wht Halo Bulb (66247)
- FEIT ELECTRIC LED BR30 E26 DL 85W 2PK (BR30DMHO/950CA2)
- FEIT ELECTRIC LED A19 E26 100W SW 2PK (A160082710KLED2)
- FEIT ELECTRIC LED A19 E26 40W SW 4PK (A45082710KLED/4)
- FEIT ELECTRIC Bulb Led Br30 E26Dl 7.2W (BR30DM/950CA/3)
- FEIT ELECTRIC LED FLMT T10E26 WW 40W (BPT1040927CARP)
- FEIT ELECTRIC Linear Plug & Play Daylight 48 in. Bin-Pin T12 LED Linear Lamp 40 Watt Equivalence 2 p, 10PK (T1248HO850LED2R)
- ILC Replacement For SATCO S29439 (S29439)
- Feit Electric LED Light Bulbs