Shop All LED Light Bulbs
Feit Electric
LED, 100 W, Recessed Single Contact (R7s)
Mfr # BP100J118/LED/HDRP
Zoro # G006268463
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Recessed Single Contact (R7s)
- Bulb Housing Plastic
- Bulb Shape R7S
- Dimmable Yes
- Voltage 120V AC
Product Information
- Brand Feit Electric
- MFR # BP100J118/LED/HDRP
- Zoro # G006268463
- UPC # 017801789034
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 2 yr |
Bulb Dia. | 7/8 in |
Overall Length | 4 5/6 in |
Description
LED,100 W,Recessed Single Contact (R7s)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 8 Watt T9 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21358)
- MAXLITE Troffer Retrofit Kit, 2x2, Watt/Color Sele (TRK22D20WCSCR)
- TCP Elite LED, 9W BR30, DIM, 5000K, Flood (LED9BR30D50K)
- ILC Replacement for Damar 28033a (28033A DAMAR)
- FEIT ELECTRIC LED, 100 W, Recessed Single Contact (R7s) (BP100J78/LED/HDRP)
- FEIT ELECTRIC LED FLMT T10E26 WW 40W (BPT1040927CARP)
- FEIT ELECTRIC ST21 E26 (Medium) LED Smart Bulb Amber 60 W (ST2160RGBWIFIAG)
- FEIT ELECTRIC LED R16 E26 SW 40W DIM (BPR16DM/927CA)
- FEIT ELECTRIC LED DM A19E26 100W SW2PK (OM100DM/927CA/2)
- FEIT ELECTRIC FT LED G25 SW 60W 3PK (G2560927CAWFIL3)
- GE LAMPS LED Lamp, GX24q-2 Shape, Non Dimmable (LED19GX24q-H/835)
- Feit Electric LED Light Bulbs