Shop All LED Light Bulbs
Feit Electric
LED, 1 W, S14, Medium Screw (E26), PK4
Mfr # S14/822/FILED/4
Zoro # G106268462
product price: $8.15
/pk 4, $2.04/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Glass
- Bulb Shape S14
- Dimmable No
- Voltage 120V AC
Product Information
- Brand Feit Electric
- MFR # S14/822/FILED/4
- Zoro # G106268462
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 13.7 yr |
Bulb Dia. | 1 3/4 in |
Overall Length | 3 1/2 in |
Description
Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO . A19 E26 (Medium) LED Bulb Warm White 60 Watt Equivalence 4 pk (S21713)
- SATCO 5 Watt ST19 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21360)
- ILB GOLD Socket, Replacement For Light Bulb / Lamp, Eg 285-Qx-28 (EG 285-QX-28)
- WESTINGHOUSE Ab Jelly Jar Fixture (66839)
- FEIT ELECTRIC LED, 2.5 W, G25, Medium Screw (E26) (BPG2525/927CA/FIL/RP)
- FEIT ELECTRIC Dusk to Dawn Hardwired LED Bronze Area Light (S9.5AREA850DBZV)
- FEIT ELECTRIC Enhance PAR30 E26 (Medium) LED Bulb Daylight 75 W , 2PK (PAR30LDM/950CA2)
- FEIT ELECTRIC 24 W ED26 LED HID Bulb 2605 lm Daylight Specialty (ADJ2600/5K/LED)
- FEIT ELECTRIC BR40 E26 Medium LED Floodlight Bulb Daylight 120 Watt Equivalence, 2PK (BR40DMHO/950CA2)
- FEIT ELECTRIC LED BULB A15 E26 75W SW 2PK (BPA1575927WFIL2)
- SATCO 4.5W B11 LED 3000K Candelabra 120V (S8952)
- Feit Electric LED Light Bulbs