Shop All LED Light Bulbs
Feit Electric
LED, 0.6 W, C7, Candelabra Screw (E12), PK4
Mfr # BP7C7/827/LED/4
Zoro # G606284009
product price: $4.75
/pk 4, $1.19/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Candelabra Screw (E12)
- Bulb Housing Glass
- Bulb Shape C7
- Dimmable No
- Voltage 120V AC
Product Information
- Brand Feit Electric
- MFR # BP7C7/827/LED/4
- Zoro # G606284009
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 2 yr |
Bulb Dia. | 7/8 in |
Overall Length | 2 1/6 in |
Description
Package Quantity 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LALIA HOME 3-Light 13" Industrial Farmhouse Glass and Metallic Accented Semi-flushmount, Matte White (LHM-1000-WH)
- RADIONIC HI-TECH LED Strip Light, 185 lm, 4500K (ZX506-CW-9)
- ASD LIGHTING Light, LED, Rnd, Mni-Pan, 5", SM, ETL/ES, 6W, 3K (ASD-MNPR-5D630-W)
- ILC Replacement For LUTRON EC5T528JUNV2 (EC5-T528-J-UNV-2)
- FEIT ELECTRIC LED, 0.6 W, C7, Candelabra Screw (E12), PK2 (BP7C7W/827/LED2/HDRP)
- FEIT ELECTRIC Led Mr16 7W Med E26 Dim 3000K (BPEXN/500/MED/LED)
- FEIT ELECTRIC LED A19 E26 60W DL 4PK (A80085010KLED/4)
- FEIT ELECTRIC LED, 2.6 W, MR16, 2-Pin (GU5.3) (BPBAB/950CA)
- FEIT ELECTRIC A15 E26 Medium Filament LED Bulb Soft White 25 Watt Equivalence 1 pk, 6PK (BPA1525927CAFIL)
- FEIT ELECTRIC LED PL13 GX23 CW 13W (BPPL13/H/840LED)
- FEIT ELECTRIC LED MR16 GU10 BW 50W DIM (BPMR16GU10930CA)
- Feit Electric LED Light Bulbs