Shop All Incandescent Light Bulbs
Feit Electric
Incandsnt Bulb Ps52 60W
Mfr # PN/BB/BZ/PS52
Zoro # G5503682
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Color Temperature 2200K
- Base Type Medium (E26)
Product Information
- Brand Feit Electric
- MFR # PN/BB/BZ/PS52
- Zoro # G5503682
- UPC # 17801743135
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Voltage | 120V |
Color Temperature | 2200K |
Base Type | Medium (E26) |
Description
Enjoy the benefits of dimmable Feit Electric 60w Original Vintage Light Bulb. Includes bulb and brass finish pendant with a 55 inch adjustable cord. The large amber white bulb features a unique flexible filament design. Choose a dependable decorative bulb for residential or commercial applications. Up to 1 500 life hours.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips F6t5/soft White replacement light bulb lamp (F6T5/SOFT WHITE PHILIPS)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Icn-2S54-90C-N (ICN-2S54-90C-N)
- MAXIM Essentials 8-Light 48" Wide Oil Rubbed Bronze Vanity Light (7128OI)
- ILC Replacement for PHILIPS F40CW/RS/EW/ALTO REPLACED BY (F40CW/RS/EW/ALTO REPLACED BY PHILIPS)
- FEIT ELECTRIC Feit BPLV522-4 4 Count 11 Watt Low Voltage Landscape Light Bulbs (BPLV522/4)
- FEIT ELECTRIC INCAN S11 E17 SW 40W 2PK (BP40S11N/2/RP)
- FEIT ELECTRIC Feit BP25G16.5 2 Count 25 Watt Clear Long Life Vanity Globe Light Bulb (BP25G16-1/2)
- FEIT ELECTRIC Bulb Cfl Pl Sw 560L 9W (BPPL9)
- FEIT ELECTRIC Feit 250 Watt Red Heat Lamps 250R40-10 - Pack of 12 (250R40/10)
- FEIT ELECTRIC HID BULB MRCURY VPR 175W (H39KC-175/DX)
- ILC Replacement for Star Warning 2073-7400 replacement light bulb lamp (2073-7400 STAR WARNING)
- Feit Electric Incandescent Light Bulbs