Shop All Hydroponic Lighting
Feit Electric
Grow Light
Mfr # GLP24H/30W/LED
Zoro # G105310773
product price: $77.25
/ea
Free Shipping & Returns
$77.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.73 in
- Voltage 120V
- Length 4.9 in
- Width 23.33 in
- Power Consumption 30W
Product Information
- Brand Feit Electric
- MFR # GLP24H/30W/LED
- Zoro # G105310773
- UPC # 17801743746
- Country of Origin China
- Category Hydroponic Lighting
Dimensions
Height | 1.73 in |
Length | 4.9 in |
Width | 23.33 in |
Details
Voltage | 120V |
Power Consumption | 30W |
Product Life | 25,000 hrs |
Description
Grow better stronger plants with the Feit Electric Adjustable Red Spectrum Dual 2 ft. LED . Rated for high humidity it's ideal for all phases of indoor plant growth and is suitable for soil or hydroponic gardens. Our grow lamps emit more light in the useful 449nm blue and 639nm red spectrum than regular white LED bulbs and emits spectrum wavelengths and color for better photosynthetic response. Instant full brightness lamps are integrated directly into the fixture so there are no lamps to replace. Linkable up to 5 fixtures and light weight they Include 5ft plug-in cord and a 6-inch hanging wire harness. Our Red Spectrum Dual LED Grow Lights offer low heat emission and low energy consumption produce even light distribution and have an average life of 25 000 hours / 22.8 years. Choose a no-humming dependable general purpose grow lighting fixture for your growing needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Pruning Shears Blade (48-44-2770)
- CLASSIC ACCESSORIES Veranda Cover, Table, Picnic, 72"x57" (55-618-031501-00)
- BRIGGS & STRATTON Oil Pressure Switch (841281)
- DRAMM Industrial Hot Water Pistol (12743)
- FEIT ELECTRIC CLAMP LED GROW KIT 32W (GLP8FSCLMP32WLD)
- MIRACLE LED Single Socket LED Ready Corded Lighting System for Grow Lights (602196)
- MIRACLE LED Hydroponics 4-Socket LED Red & Blue Spectrum Grow Kit, 4PK (603793)
- MIRACLE LED Hydroponics 4-Socket LED Red & Blue Spectrum Grow Kit, 2PK (603792)
- MIRACLE LED Ultra Grow LED Clamp-On Grow Light, PK2 (601295)
- MIRACLE LED Hydroponics 4-Socket LED Red Spectrum Grow Kit, 4PK (603789)
- AGROBRITE Standing CFL Plant Lamp, 27W (FLF27DF)
- Feit Electric Hydroponic Lighting