Shop All LED Light Bulbs
Feit Electric
Feit OM60-850-LED-4 9.5 Watt Daylight LED Light Bulb -
Mfr # 3516416
Zoro # G003712877
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Feit Electric
- MFR # 3516416
- Zoro # G003712877
- UPC # 17801145526
- Country of Origin China
- Category LED Light Bulbs
Description
Features
- Product Type: LED Light Bulb
- Watts: 9.5 watts
- Lumens: 8 lumens
- Color Temperature: 5 K
- Bulb Type: A-Line
- Bulb Shape Type: A19
- Watt Equivalence: 6 watts equivalency
- Finish: Frosted
- Light Color: Daylight
- Voltage: 12 volts
- Bulb Diameter: 2.35 in.
- Average Rated Life: 25 hr.
- Bulb Length: 4.5 in.
- Indoor and Outdoor: Indoor and Outdoor
- Color Rendering Index: 8 CRI
- Energy Star Compliant: Yes
- Dimmable: Yes
- Number in Package: 4 pk
- Bulb Base Type: Medium Base (E26)
- Omni-Directional
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Headlamp, LED, 2000lm (797NT8)
- ILC Replacement for Trojan Technologies 792934 Quartz Sleeve (792934 QUARTZ SLEEVE TROJAN TECHNOLOGIES)
- FEIT ELECTRIC LED G25 E26 SW 40W 3PK (G2540W927CAFL3R)
- LITHONIA LIGHTING LED Striplight, 30W, 3966 lm, 2-15/64" W (ZL1D L48 3000LM FST MVOLT 35K 80CRI WH)
- FEIT ELECTRIC LED, 3.5 W, T4, 2-Pin (G9) (BP35G9/830/LED)
- FEIT ELECTRIC LED, 15.5 W, PAR38, Medium Screw (E26) (PAR38DM/1400/950CA)
- FEIT ELECTRIC LED, 5 W, A15, Medium Screw (E26), PK2 (BPA1540W930CAFIL2)
- FEIT ELECTRIC A15 E12 Cand 6W Dim Led 5000K (BPA1560C/850/LED/)
- FEIT ELECTRIC Bulb Mcwv Led T8 (BP40T8N/SU/LED)
- FEIT ELECTRIC LED BR30 E26 SW 65W 6PK (BR30DM/927CA/6)
- FEIT ELECTRIC FE LED PAR16 BW 60W 2PK (PAR16DM60930CA2)
- Feit Electric LED Light Bulbs