Shop All LED Light Bulbs
Feit Electric
Feit Electric 3929528 7.2 watt 65 watt Equivalence Enhance 650 Lumen Track & Recessed BR30 LED Bulb; Daylight - Pack of 6
Mfr # 3929528
Zoro # G203713391
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Feit Electric
- MFR # 3929528
- Zoro # G203713391
- UPC # 17801437225
- Country of Origin Unknown
- Category LED Light Bulbs
Description
7.2 watt 65 watt Equivalence Enhance 650 Lumens Track & Recessed BR30 LED Bulb
If you are looking for plumbing equipment online, you have come to the right place. We offer great deals on wide selection of tools and accessories to make your plumbing project successful and satisfactory.
Enjoy all the benefits of advanced LED energy-saving technology with the feit electric LED light bulb.
Features- Instant on to full brightness
- Up to 84 percent less energy than standard incandescent
- No ultraviolet safe for artwork
- 100 Percent mercury free
- Full range dimming
- Color consistency, low heat
- Ideal for track or recessed lighting
- Compact and durable design
- High quality material that lasts longer
- Pack of 6
- Power: 7.2 watt
- Three Way Bulb: No
- Lumens: 650 lumens
- Bulb Type: Track and Recessed
- Watt Equivalence: 65 watt
- Voltage: 120V
- Dimmable: Yes
- Diameter: 3.75 in.
- Color Temperature: 5000 K
- Bulb Base Type: E26 (Medium)
- Average Rated Life: 25000 hr.
- Color Rendering Index: 90 CRI
- Finish: Clear
- Weight: 1.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EURI LIGHTING LED PAR20 50W Dim ES (EP20-7W6040e-2)
- FEIT ELECTRIC LED A19 E26 WW 60W 24PK (A80083010KLDP24)
- SATCO 11W A19 LED, 75W Replace, Soft White E26 Base, 27K, 120V (4-Pack) (S12438)
- LITHONIA LIGHTING Emergency Light, LED, 6VDC, 9-23/32"L, 4.8W (ELM2L B M12)
- FEIT ELECTRIC LED DIM T8 E12 40W SW (T8C/CL/VG/CALED)
- FEIT ELECTRIC LED Lamp, General Purpose, A19 Lamp, 60 W Equivalent, E26 Lamp Base, Dimmable, Frosted (OM60DM/930CA/4)
- FEIT ELECTRIC Electric Enhance PAR 30 E26 Medium LED Bulb White 75 Watt Equivalence 2 pk (PAR30DM/6WYCA/2)
- FEIT ELECTRIC LED A15 E26 DL 60W 2PK (BPA1560W950CFL2)
- FEIT ELECTRIC LED S14 E26 SW 11W 4PK (S14/822/FILED/4)
- FEIT ELECTRIC LED, 3.8 W, G25, Medium Screw (E26), PK3 (G2540W950CA/FIL/3/RP)
- ILC Replacement for Philips F32t8/tl750/alto LED Replacement replacement light bulb lamp (F32T8/TL750/ALTO LED REPLACEMENT PHILIPS)
- Feit Electric LED Light Bulbs