Feit Electric 3912086 40 watt Equivalence Enhance 3.8 watt 350 Lumen Decorative G25 Filament LED Bulb; Soft White - Pack of 3
Mfr # 3912086
Zoro # G003713416
Product Information
- Brand Feit Electric
- MFR # 3912086
- Zoro # G003713416
- UPC # 17801359480
- Country of Origin Unknown
- Category LED Light Bulbs
Description
40 watt Equivalence Enhance 3.8 watt 350 Lumens Decorative G25 Filament LED Bulb
If you are looking for plumbing equipment online, you have come to the right place. We offer great deals on wide selection of tools and accessories to make your plumbing project successful and satisfactory.
Enjoy all the benefits of advanced LED energy-saving technology with the feit electric g2540w/927ca/fil/3 40w g25 LED light bulb. This 2700k soft white bulb is dimmable and will replace a 40-watt equivalent incandescent bulb. It produces a similar light output (350 lumens), uses 3.8 Watts of electricity and up to 91% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit electric g25 light bulbs have an average life of 15,000 hours / 13.7 Years are rohs compliant and are 100% mercury free. Choose a dependable bath and vanity bulb for residential or commercial applications.
Features- Instant on to full brightness
- Color consistency
- 100 Percent mercury free
- Up to 91 percent less energy than standard incandescent
- No ultraviolet - safe for artwork
- Compact and durable design
- High quality material that lasts longer
- Pack of 3
- Power: 3.8 watt
- Lumens: 350 lumens
- Light Color: Soft White
- Bulb Type: Decorative
- Watt Equivalence: 40 watt
- Color Rendering Index: 90 CRI
- Length: 4.5 in.
- Diameter: 3.1 in.
- Finish: Frosted
- Bulb Base Type: E26 (Medium)
- Average Rated Life: 15000 hr.
- Dimmable: Yes
- Color Temperature: 2700 K
- Voltage: 120V
- Weight: 0.38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Howard Ep2/32is-277 replacement light bulb lamp (EP2/32IS-277 HOWARD)
- GE LAMPS LED Lamp, BR30, 10W, 3000K, E26 (LED10DR303/830W)
- CURRENT GE LIGHTING 750W, ED37 High Pressure Sodium HID Light Bulb (LU750)
- ILC Replacement for Light Bulb / Lamp Asl/fcl30ex-l/30w/830 replacement light bulb lamp (ASL/FCL30EX-L/30W/830 LIGHT BULB / LAMP)
- FEIT ELECTRIC LED, 3.8 W, G16-1/2, Medium Screw (E26), PK2 (BPGM40927CA/FIL/2/RP)
- FEIT ELECTRIC LED A19 E26 100W SW 2PK (A160082710KLED2)
- FEIT ELECTRIC BULB LED 1100 LUMEN 5000K DIMABLE (OM75DM/950CA)
- FEIT ELECTRIC LED CYL E26 750W NAT LT (C15000/5K/LED)
- FEIT ELECTRIC LED DIM TUBE E11 DL 75W (BP75MC/850/LED)
- FEIT ELECTRIC LED E26 A15 SW 60W 2PK (BPA1560927WFIL2)
- FULTYME RV LED Awning Light; White (1101)
- Feit Electric LED Light Bulbs