Shop All LED Strip Lights
Feit Electric
Feit Electric 102306 4 ft. 120 watt LED Shop Light
Mfr # 102306
Zoro # G703719121
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Feit Electric
- MFR # 102306
- Zoro # G703719121
- UPC # 17801741544
- Country of Origin China
- Category LED Strip Lights
Description
Hanging or flush mount installation. Low profile. No bulb replacement required. On/Off pull chain, 5' cord included. Durable smooth edge housing. Linkable up to 3 fixtures. UL/CUL Listed. 5 Year limited warranty.
Specifications- Watage: 120Watt
- Temperature: 5000 Kelvins,
- Lumen: 12,000 Lumens
- Weight: 3.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, Incandescent A Shape A19, Replacement For Donsbulbs, 75A/Tf-230V (75A/TF-230V)
- SATCO 5.5-Watt CA10 LED - Clear - Candelabra Base - 2700K - 500 Lumens - 120 Volts, 2PK (S21846)
- HYGRADE 24W T5 LED Light Bulb - 2G11 Base - White Finish (S8661)
- EXO General Purpose Floodlight, 5000 lm, LED (RFL3-40-4K-PC)
- FEIT ELECTRIC Floodlight Alum Wht 28W (S9DFL/850MOTWH)
- FEIT ELECTRIC 4' 19W LED Util Light (73992/CAN)
- FEIT ELECTRIC 4' 19W LED Util Light (73992/CAN)
- FEIT ELECTRIC Smart Wi-Fi Strip Light, 120/240 V, 10 W, Integrated LED Lamp, Multi-Color Light (TAPE192/RGBW/AG)
- FEIT ELECTRIC FT LED TPE LT BW 36W 16ft (TAPE192/COB/LED)
- FEIT ELECTRIC Floodlight Alum Slv 40W (73708)
- ELCO LIGHTING Aluminum Channel End Caps (EUDEN31)
- Feit Electric LED Strip Lights