Shop All Halogen Light Bulbs
Feit Electric
Feit 40 Watt Halogen Clear G9 Base 120 Volt Bulb BPQ40-G9
Mfr # BPQ40/G9
Zoro # G203717900
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G9
- Watts 40 Watts
- Average Bulb Life 1.8 years / 2,000 hours
- Bulb Color Temp. 3000
- Voltage 120V
Product Information
- Brand Feit Electric
- MFR # BPQ40/G9
- Zoro # G203717900
- UPC # 17801784480
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | G9 |
Watts | 40 Watts |
Average Bulb Life | 1.8 years / 2,000 hours |
Bulb Color Temp. | 3000 |
Voltage | 120V |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Recharge Dual-Light Flashlight W/Magnet (XPR-5542GMX)
- FEIT ELECTRIC LED, 0.6 W, C7, Candelabra Screw (E12), PK2 (BP7C7W/827/LED2/HDRP)
- ILC Replacement for Pelican 2004 Super Sabrelite (2004 SUPER SABRELITE PELICAN)
- TROY Calabria 1Lt Table Lamp (PTL1009)
- FEIT ELECTRIC Bulb Lv Hal Spot Mr16 12V 50W (BPEXT)
- FEIT ELECTRIC HALOGEN BULB 3000LMN 50W (BPQ50/CL/MC/RP)
- FEIT ELECTRIC Bulb Halogen T3 Rgh Clear 300W (BPQ300T3/CL/RS/2)
- FEIT ELECTRIC BPQ25G9 Halogen Bulb, 25 W, G9 Lamp Base, JCD T4 Lamp, 3000 K Color Temp, 2000 hr Average Life (BPQ25/G9/RP)
- FEIT ELECTRIC HALOGEN JCD G9 WW 40W (BPQ40/G9/CAN)
- FEIT ELECTRIC Electric 150 W T4 Decorative Halogen Bulb 2200 lm Bright White (BPQ150/CL/MC/RP)
- ILC Replacement for OSRAM SYLVANIA 58755 (58755 OSRAM SYLVANIA)
- Feit Electric Halogen Light Bulbs