Shop All LED Light Bulbs
Feit Electric
Feit 3505815 4W Electric LED Bulb; Soft White
Mfr # 3505815
Zoro # G103713477
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Feit Electric
- MFR # 3505815
- Zoro # G103713477
- UPC # 17801772173
- Country of Origin China
- Category LED Light Bulbs
Description
Features
- Electric LED bulb
- Watts: 4W
- Lumens: 240 lumens
- Bulb Type: Reflector
- Bulb Shape Type: MR11
- Bulb Base Type: GU4
- Light Color: Soft White
- Watt Equivalence: 25W
- Finish: Clear
- Bulb Diameter: 1.37"
- Color Rendering Index: 80 CRI
- Dimmable: No
- Color Temperature: 3000 K
- Energy Star Compliant: No
- Bulb Length: 1.5"
- Voltage: 120V
- Indoor and Outdoor: Indoor and Outdoor
- Average Rated Life: 25000 hr.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips F32t8/adv841/ew/alto28watt replacement light bulb lamp, 25PK (F32T8/ADV841/EW/ALTO28WATT PHILIPS)
- HALO Tl45R (TL45R6GMWBB)
- ILC Replacement for Satco S4475 replacement light bulb lamp (S4475 SATCO)
- LITEZALL Konvert Headlamp with Magnetic Charging, Rechargeable, 1000 Lumens (K-1KMAGHL-6/12)
- FEIT ELECTRIC Enhance A19 E26 (Medium) LED Bulb Soft White 60 W , 4PK (A1960927CAFIL4)
- FEIT ELECTRIC Bulb Led Deco Chandlier 40W Eq (CTF40/10KLED/3)
- FEIT ELECTRIC LED, 3.8 W, G25, Medium Screw (E26), PK3 (G2540W930CA/FIL/3)
- FEIT ELECTRIC LED PAR38 E26 WW 75W 2PK (PAR3875/10KLED2)
- FEIT ELECTRIC Light bulb, LED, Flood, BR40, 65W, PK24 (BR40DM/10KLED/2/12)
- FEIT ELECTRIC LED A19 E26 BLK LGT 60W (A19/BLB/LED)
- ILC Replacement for GE General Electric G.E F32t8/sp35/eco LED Replacement replacement light bulb lamp (F32T8/SP35/ECO LED REPLACEMENT GE GENERAL ELECT)
- Feit Electric LED Light Bulbs