Shop All LED Light Bulbs
Feit Electric
Enhance BR30 E26 (Medium) LED Bulb Soft White 65 W , 12PK
Mfr # BR30DM927CA12PK
Zoro # G905265921
product price: $37.39
/pk 12, $3.12/ea
$37.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Feit Electric
- MFR # BR30DM927CA12PK
- Zoro # G905265921
- UPC # 17801437232
- Country of Origin China
- Category LED Light Bulbs
Description
Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric 65W BR30 LED Light Bulbs. This 2700K soft white light is dimmable and will replace 65-watt equivalent incandescent bulbs. It produces a similar light output (650 lumens) uses 7.2 watts of energy and up to 89 percent less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric BR30 bulbs have an average life of 25 000 hours / 22.8 years are RoHS compliant and are 100 percent mercury free. Choose a dependable Energy Star approved track and recessed lighting bulb for residential or commercial applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Underhood Light, Telescoping Low Profile 1400 L (KTIXD5044C)
- LIVEX LIGHTING Painted Satin Nickel Wall Sconce, 1 Light (42700-81)
- LITHONIA LIGHTING LED Flush Mount, 7-1/4" L, 7-1/4" W, 12 W (FMMLS 7 SWW2 M6)
- SATCO 40 W ST19 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2413)
- FEIT ELECTRIC LED, 7.2 W, BR30, Medium Screw (E26), PK3 (BR30DM/927CA/3)
- FEIT ELECTRIC T4 G9 LED Bulb Daylight 35 W , 3PK (BP35G9850LED3PK)
- FEIT ELECTRIC LED FEIT PAR30 75W EQ BW (PAR30LDM/930CA)
- FEIT ELECTRIC LED, 4 W, MR16, 2-Pin (GU5.3) (BPFMW/950CA)
- FEIT ELECTRIC Bulb Led R20 E26 5K Dim (R20DM/950CA)
- FEIT ELECTRIC Bulb Led T6 E12 Ww 1.2W (BPT6/SU/LED)
- LUXRITE A19 LED Light Bulbs 8W (60W Equivalent) Yellow Colored Bulbs Non-Dimmable E26 Base (LR21490-1PK)
- Feit Electric LED Light Bulbs