Shop All Recessed Lighting Kits
Feit Electric
Electric White 6 in. W LED Recessed Downlight 13 W
Mfr # LEDR6XT/5CCT/6
Zoro # G005305633
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Feit Electric
- MFR # LEDR6XT/5CCT/6
- Zoro # G005305633
- UPC # 17801478389
- Country of Origin China
- Category Recessed Lighting Kits
Description
Convert your old recessed downlights to advanced LED energy-saving technology with the color-selectable 6-inch canless recessed downlight from Feit Electric. This innovative recessed downlight features five selectable color temperatures. A dimmable LED design produces 850 lumens using only 13 watts - up to 81% less energy than an equivalent 65-watt incandescent. Preset your preferred color temperature using the toggle on the fixture. Skin tones look more natural all while saving energy and lasting for a decade or more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC A21 E26 Medium LED Bulb Tunable White/Color Changing 100 Watt Equivalence 2 pk (OM100DM/6WYCA/2)
- SATCO 100 W BR38 Incandescent - Green - 2000 Hours - Medium Base - 120V (S4427)
- SATCO Bulb, LED, 100W, 120V, 50K, Orange, Corncob, Plug 3-Prong (S38946)
- DWELED Brink 12" LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K Brushed Aluminum (WS-776)
- FEIT ELECTRIC White 6 in. W Aluminum LED Recessed Downlight 65 W (LEDR6XTADJ6WYCA)
- FEIT ELECTRIC Electric White 4 in. W LED Recessed Downlight 9 W (LEDR4XT/5CCT/6)
- FEIT ELECTRIC LED DOWNLIGHT 4"" 75W 4PK (LEDR4HO/6WYCA/4)
- FEIT ELECTRIC White 4 in. W Aluminum LED Recessed Downlight 75 W (LEDR4HOJBX6WYCA)
- FEIT ELECTRIC White 4 in. W Aluminum LED Recessed Downlight 75 W (LEDR4XTHONL5CA)
- FEIT ELECTRIC Retrofit Can Jbx Led 3K 4In (LEDR4JBX/930)
- ELCO LIGHTING 4 Sloped Ceiling LED Reflector Insert" (EL425CT5W)
- Feit Electric Recessed Lighting Kits