Shop All LED Light Bulbs
Feit Electric
Bulb Led Deco Chandlier 40W Eq
Mfr # CTF40/10KLED/3
Zoro # G006694026
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 10 years / 11,000 hours
- Bulb Color Temp. 3000
- Voltage 120V
- Watts 4.5 Watts
- Lumens 300
Product Information
- Brand Feit Electric
- MFR # CTF40/10KLED/3
- Zoro # G006694026
- UPC # 17801208269
- Country of Origin China
- Category LED Light Bulbs
Details
Average Light Bulb Life | 10 years / 11,000 hours |
Bulb Base Type | Candelabra (E12) |
Bulb Color Temp. | 3000 |
Voltage | 120V |
Watts | 4.5 Watts |
Lumens | 300 |
Wattage Equivalency | 40 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 5 1/2"), 10"OD x 3 1/2"ID x 1 1/8"P (CMP10TRCDB)
- COOPER LIGHTING WALL PACK 1200L3500K BRZ (WP1135LPC)
- SENSORSWITCH Motion Sensor, Outdoor, 360 Degrees (SBOR 6 ODP WH 0V)
- GT LITE 1200L Led Work Light (GT-504-A)
- FEIT ELECTRIC LED, 4.5 W, T4, 2-Pin (G9) (BP40G9/830/LEDG2HDRP)
- FEIT ELECTRIC 4.5 W, T4, E11 (BP50MC/830/LED)
- FEIT ELECTRIC LED, 2.5 W, G25, Medium Screw (E26) (BPG2525/927CA/FIL/RP)
- FEIT ELECTRIC LED Bug Light, General Purpose, A19 Lamp, E26 Lamp Base, Yellow, Yellow Light (A19/BUG/LED)
- FEIT ELECTRIC LED B10 E12 DL 40W 2PK (BPCTF40950CAFL2)
- FEIT ELECTRIC 5.5 W, G16-1/2, Candelabra Screw (E12), PK2 (BPG1660W927CAFIL2)
- ILC GE General Electric G.E F32t8/xl/spx50/hl/eco LED light bulb lamp (F32T8/XL/SPX50/HL/ECO LED REPLACEMENT GE GENERA)
- Feit Electric LED Light Bulbs