Shop All LED Light Bulbs
Feit Electric
BPG2540W927CAFIL LED Bulb, Globe, G25 Lamp, 40 W Equivalent, E26 Lamp Base, Dimmable
Mfr # BPG2540W/927CA/FI
Zoro # G307448656
product price: $8.15
/ea
Sold in multiples of 6 for $48.90
$48.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Feit Electric
- MFR # BPG2540W/927CA/FI
- Zoro # G307448656
- UPC # 17801359282
- Country of Origin China
- Category LED Light Bulbs
Description
Enjoy all the benefits of advanced LED energysaving technology with the Feit Electric BPG2540W927CAFIL 40 W G25 LED light bulb This 2700K soft white bulb is dimmable and will replace a 40 W equivalent incandescent bulb It produces a similar light output 350 Lumens, uses 38 W of electricity and up to 91 less energy than a standard incandescent light bulb Get instant on to full brightness with relatively cool running performance Feit Electric G25 light bulbs have an average life of 15,000 hrs137 years are RoHS compliant and are 100 mercuryfree Choose a dependable bath and vanity bulb for residential or commercial applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOGGLED 2PK 4' 4000k LED Tube (D416-40321-2)
- SHAT-R-SHIELD Fluorescent, 5', 40W, T8, 4100K, PK25 (47546)
- SATCO 7 Watt LED Downlight Retrofit - 4" - 4000K - 120 Volts - Dimmable (S39715)
- LUXRITE 6 Inch Commercial LED Recessed Downlight 3 CCT Selectable 12/16/20W 1140/1520/1900LM Dimmable (LR23951-1PK)
- FEIT ELECTRIC LED A21 E26 SW 100W 2PK (A100/927CA/FIL2)
- FEIT ELECTRIC T12 Daylight Deluxe 48 in G13 Linear Led Linear Lamp 40 Watt Equivalence, 2PK (T1248HO865LED2R)
- FEIT ELECTRIC LED Flame Bulb String Lights Amber 6 lights (SL12-6/FLAME)
- FEIT ELECTRIC LED MR16GU5.3 BW 20W 3PK (BPBAB/930CA/3)
- FEIT ELECTRIC LED A19 E26 60W SW 4PK (A80082710KLED/4)
- FEIT ELECTRIC LED, 5.5 W, G25, Medium Screw (E26), PK3 (G2560W927CA/FIL/3/RP)
- GE LAMPS LED Linear Lamp, 1550 lm, 3000K Color Temp (LED10ET8/G/4/830)
- Feit Electric LED Light Bulbs