Shop All LED Light Bulbs
Feit Electric
A23 E26 Medium LED Bulb Tunable WhiteColor Changing 300 Watt Equivalence
Mfr # OM300/3CCT/LEDI
Zoro # G707370359
original price:
$21.99
5% off
new price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Feit Electric
- MFR # OM300/3CCT/LEDI
- Zoro # G707370359
- UPC # 17801172959
- Country of Origin China
- Category LED Light Bulbs
Description
Enjoy all the benefits of advanced LED energysaving technology with the Feit Electric 2700K4000K5000K CCT highlumen A23shape LED light bulb Ideal for high ceilings or larger spaces this threecolor bulb produces 4060 lumens while using only 33 watts up to 87 less energy than an equivalent 300 watt incandescent light Set your preferred color temperature preinstall choose from 2700K soft white 4000K cool white or 5000K daylight Each A21 bulb has an average life of 15000 hours 14 years is RoHS compliant and 100 mercury free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER BLACK+DECKER Works with Alexa Smart Under Cabinet Lighting, Adjustable LEDs, 9" Bar (LEDUC9-1CCT-ACK)
- ILC Replacement for Damar 90par38qfl/ss 130v Flood replacement light bulb lamp (90PAR38QFL/SS 130V FLOOD DAMAR)
- WESTGATE LSL-6FT-60W-MCT-DWIREGUARD FOR 4FT STRIP FIXTURES (LSL-6FT-60W-MCT-D)
- WESTINGHOUSE 125 W R40 Reflector/Heat Lamp Incandescent Bulb E26 (Medium) White 1 pk (03918)
- FEIT ELECTRIC LED A19 E26 60W SW 4PK (A80082710KLED/4)
- FEIT ELECTRIC LED, 3.5 W, T4, 2-Pin (G9) (BP35G9/830/LED)
- FEIT ELECTRIC LED A19 E26 DL 60W, 4PK (OM60DM/950CA/4)
- FEIT ELECTRIC LED, 3 W, MR11, 2-Pin (GU4) (BPLVMR11/830CA)
- FEIT ELECTRIC LED, 15.5 W, BR40, Medium Screw (E26) (BR40DMHO/927CA)
- FEIT ELECTRIC Electric Wide Surface E26 Medium LED Garage Bulb Bright White 300 Watt Equivalence (ADJ40003CCTLED)
- SATCO 10W T8 LED CCT Select GU24 Base 50K Hours - Type A/B - BBP or Direct - 1/2-Ended Wiring - Glass PET (S11760)
- Feit Electric LED Light Bulbs