Shop All LED Light Bulbs
Feit Electric
5.5 W, G16-1/2, Candelabra Screw (E12), PK2
Mfr # BPG1660950CAFIL/2/RP
Zoro # G406284025
product price: $8.85
/pk 2, $4.43/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Candelabra Screw (E12)
- Bulb Housing Glass
- Dimmable Yes
- Voltage 120V AC
- Watts 5.5 W
Product Information
- Brand Feit Electric
- MFR # BPG1660950CAFIL/2/RP
- Zoro # G406284025
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 2 in |
Bulb Manufacturers Warranty Length | 3 yr |
Overall Length | 3 1/6 in |
Description
Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Desk Lamp with Storage Cup, Navy (LED2105-NVY)
- MILWAUKEE TOOL Work Light and Tumbler (2357-20, 48-22-8393R)
- TCP LED, 17W, DIM, 35KFL Blk, PAR38, Flood (LED17P38D35KFLB)
- ILC Replacement for Star Warning 2073-796 replacement light bulb lamp (2073-796 STAR WARNING)
- FEIT ELECTRIC LED, 2 W, S14, Medium Screw (E26), PK4 (S14HO/822/FIL/4)
- FEIT ELECTRIC LED A19 E26 DL 60W, 4PK (OM60DM/950CA/4)
- FEIT ELECTRIC DWNLT RETRO LED 4"" 6.5W (74202/CA)
- FEIT ELECTRIC Electric Linear E26 (Medium) LED Bulb Soft White 60 Watt Equivalence (T24/840/LEDG2)
- FEIT ELECTRIC BA10 E12 (Candelabra) Filament LED Bulb Soft White 40 Watt Equivalence 4 pk (BPCFC40927CAWF4)
- FEIT ELECTRIC LED A21 E26 DL 100W 2PK (OM100DM/950CA/2)
- DITTO 16.5W LED BR40 5000K 103' beam Medium 120V Dim (S9641)
- Feit Electric LED Light Bulbs