Shop All Incandescent Light Bulbs
Feit Electric
3908167 11W S14 Incandescent Bulb; 40 Lumens - Soft White, 4PK
Mfr # 3908167
Zoro # G610035062
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Feit Electric
- MFR # 3908167
- Zoro # G610035062
- UPC # 17801580112
- Country of Origin Unknown
- Category Incandescent Light Bulbs
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. 4 per Pack. SpecificationsWatts: 11 wattsBulb Shape Type: S14Three Way Bulb: NoProduct Type: Incandescent BulbLumens: 40 lumensBulb Type: DecorativeNumber in Package: 4 PackFinish: ClearBulb Base Type: E26 MediumIndoor or Outdoor: Indoor and OutdoorColor Temperature: 2700 KAverage Rated Life: 3000 hr.Dimmable: Yes Weight: 1.5 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 8W LED PL GU24 3000K 675Ls 50000 Hours 120' Beam spread 120- (S8746)
- LIGHT EFFICIENT DESIGN LED Work Light, 100W, w/35 ft., Power Cord (LED-9010-50K)
- EKENA MILLWORK Rectangle Architectural Grde PVC Contemporary Ceiling Medallion, 36"W x 18"H x 3"ID x 12 1/2"C x 1"P (CMP36X18RE2-03000)
- WESTINGHOUSE Pendant 60W Mini Tatze, Brushed Nickel Clear Glassobe Glass (6130500)
- FEIT ELECTRIC HID BULB MRCURY VPR 175W (H39KC-175/DX)
- FEIT ELECTRIC Incandescent Lamp, 25 W, G1612 Lamp, Candelabra E12 Lamp Base, 2700 K Color Temp (BP25G161/2)
- FEIT ELECTRIC Lamp Reflec Heat Clr R40 250W (250R40/1)
- FEIT ELECTRIC Feit BP25G16.5 2 Count 25 Watt Clear Long Life Vanity Globe Light Bulb (BP25G16-1/2)
- FEIT ELECTRIC Bulb Cfl Pl Sw 560L 9W (BPPL9)
- FEIT ELECTRIC INCAN S11 E17 SW 40W 2PK (BP40S11N/2/RP)
- ILC Replacement for SATCO S3629 (S3629 SATCO)
- Feit Electric Incandescent Light Bulbs