Shop All LED Light Bulbs
Feit Electric
3.3 W, BA10, Candelabra Screw (E12), PK6
Mfr # CFC40/950CA/FIL/6
Zoro # G206284041
product price: $15.99
/pk 6, $2.67/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Dimmable Yes
- Voltage 120V AC
- Watts 3.3 W
- Light Technology LED
Product Information
- Brand Feit Electric
- MFR # CFC40/950CA/FIL/6
- Zoro # G206284041
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 1 3/8 in |
Overall Length | 4 1/3 in |
Description
Package Quantity 6
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV4DI-02L)
- SATCO 4.5W G25 LED Silver crown Medium 2700K 430Ls 120V (S9828)
- ILC Replacement for Satco 39par20/hal/xen/nsp replacement light bulb lamp (39PAR20/HAL/XEN/NSP SATCO)
- LUMAPRO LUMAPRO 52 Watts, 1 or 2 Lamps, Electronic Ballast (4KGG1)
- FEIT ELECTRIC LED, 3.3 W, B10, Candelabra Screw (E12), PK6 (CTC40/950CA/FIL/6)
- FEIT ELECTRIC LED, 3.3 W, B10, Medium Screw (E26), PK2 (BPETC40950CAFIL/2/RP)
- FEIT ELECTRIC 3.3 W, BA10, Candelabra Screw (E12), PK6 (CFC40/927CA/FIL/6)
- FEIT ELECTRIC LED FLT ST19 SW100W 2PK (ST19100CL927CA2)
- FEIT ELECTRIC Bulb Linear Led 4K T8 10Pk 4Ft (T848/840/LEDG2/10)
- FEIT ELECTRIC LED A19 E36 YELLOW 30W (A19/TY/LED)
- SATCO 12W 48-Inch T8 LED, G13 Base, Dual Mode Hybrid Type A/B, 40K 1800L (S11976)
- Feit Electric LED Light Bulbs