Shop All Outdoor Wall Lights
Feit Electric
15" 50W Led Wall Light
Mfr # S15CWPK/850/BZ
Zoro # G707066733
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 5800 lm
- Color Temperature 5000K
- Fixture Rated Life 50,000 hours
- Product Life 50,000 hours
Product Information
- Brand Feit Electric
- MFR # S15CWPK/850/BZ
- Zoro # G707066733
- UPC # 17801737417
- Country of Origin China
- Category Outdoor Wall Lights
Details
Lumens | 5800 lm |
Color Temperature | 5000K |
Fixture Rated Life | 50,000 hours |
Product Life | 50,000 hours |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXSA INNOVATIONS Park Right BallPark (37340)
- ILC Replacement for Tomar 6001 (6001 TOMAR)
- METALUX Strip Light T8 2Light 4Ft (SSF232R)
- ILC Replacement for Osram Sylvania 64155 replacement light bulb lamp, 2PK (64155 OSRAM SYLVANIA)
- FEIT ELECTRIC OneSync Bronze Dusk to Dawn LED Wall Lantern (LAN11SQ/SYNC/BZ)
- FEIT ELECTRIC OneSync Bronze Dusk to Dawn LED Wall Lantern (LAN11RND/SYNCBZ)
- FEIT ELECTRIC SECURTY LT LED 2000L WH (S9DFL/CCT/WH/AG)
- FEIT ELECTRIC Floodlight Led Brnz 30W (S7CSFL/850/BZ)
- NUVO 1-Light - Landscape Flood - PAR20 Flood -Dark Bronze Finish (SF76-646)
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-4K-4-1)
- MAXIM LIGHTING Savannah VX 2-Light Outdoor Sconce (40914CLBO)
- Feit Electric Outdoor Wall Lights