Shop All Landscape Lighting
Feit Electric
12 in Solar Power Plastic Color Changing Orb Assorted
Mfr # ORB12/SOL
Zoro # G107370287
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Feit Electric
- MFR # ORB12/SOL
- Zoro # G107370287
- UPC # 17801993639
- Country of Origin China
- Category Landscape Lighting
Description
The Feit Electric Solar Powered Color Changing Orb Light is the perfect portable ambient lighting solution for beach parties festivals and outdoor events where power sources are limited Set it outside in direct sunlight to charge and get hours of colorchanging light at night Use the button on the fixture to cycle through 16 color options or use the included remote control to adjust colors brightness and preset modes like strobe pulse or fade Compact and lightweight this orb is easy to pack up and bring outdoors The ORB12SOL globe is water and dustresistant perfect for taking to pool parties cookouts and camping Celebrate your next special occasion with this festive solar orb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Linear Lamp, T5 Bulb Shape, 46"Max. Length (F54T5/850/HO/ALTO TG)
- BULBRITE 40-Watt Equivalent Dimmable ST18 Vintage Edison LED Light Bulb with Medium (E26) Base, 2700K, 4PK (862693)
- Z-LITE Armstrong Outdoor Post Mount Light, Bronze & Clear Waterglass (533PHB-533PM-RBRZ)
- BULBRITE 9 Watt Dimmable A19 Frost Finish Medium Screw (E26) LED Light Bulb - 800 Lumens, 2700K, 4PK (862721)
- FEIT ELECTRIC 18W T5 WEDGE BULB 4PK (BPLV518/4/RP)
- FEIT ELECTRIC OneSync Bronze Solar Powered 40 W LED Pathway Light 1 pk (PATH/SYNC/SOLBZ)
- FEIT ELECTRIC 11W T5 WEDGE BULB 4PK (BPLV522/4/RP)
- FEIT ELECTRIC 4 in Solar Power Metal Round Hanging Pathway Light Bronze (LAN4RND/FYSOLV1)
- FEIT ELECTRIC LED GU5.3 WW 20W 1PK (BPLVBAB/830CA)
- FEIT ELECTRIC OneSync Bronze Solar Powered 40 W LED Pathway Light 2 pk (PATHSYNC/SOLBZ2)
- DABMAR LIGHTING Dabmar Lighting P-CVR-LV617-BZ Recessed Louvered Down Brick; Step & Wall Light; Bronze (P-CVR-LV617-BZ)
- Feit Electric Landscape Lighting