Shop All Precision Knives and Blades
Fein
Z Bend Straight Blades Supercut 2 3/4" W
Mfr # 63903171013
Zoro # G4707833
product price: $89.79
/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Z-Bend
- Blade Length 2-3/4 in
- Overall Length 4-3/4 in
- For Use With Mfr. Model Number Cordless MULTIMASTER AMM 700 1.7 Q AS; Cordless MULTIMASTER AMM 700 1.7 Q Autoglas AS
Product Information
- Brand Fein
- MFR # 63903171013
- Zoro # G4707833
- Country of Origin Germany
- Category Precision Knives and Blades
Dimensions
Blade Length | 2-3/4 in |
Overall Length | 4-3/4 in |
Details
Item | Z Bend Straight Blades Supercut 2 3/4" W |
Type | Z-Bend |
For Use With Mfr. Model Number | Cordless MULTIMASTER AMM 700 1.7 Q AS; Cordless MULTIMASTER AMM 700 1.7 Q Autoglas AS |
Description
Z Bend Straight Blades Supercut 2 3/4 In. W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER IP67 PLUS 0 - 12"/0 - 300mm Electronic Caliper (54100512BT)
- INSIZE Machinist Square, 20 x 12" Sz (4707-500)
- KD TOOLS Spanner Wrench, Adjustable Hook, 3", 4-3/4" (81856)
- SUPERCUT 82-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (300611)
- FEIN Pointed Caulk Supercut Blades Pack5 (63903116011)
- FEIN Fein 5259601 2.56 in. Precision Blade (5259601)
- EXCEL BLADES K70 Slim Snap Blade Knife, Box Cutter with 30° Snap Off Blade, 12pk. (16070)
- EXCEL BLADES 8 Model Builders Saw Set, File Tool Sanding Stick & Saw Blades, 6pk (56012)
- STANLEY Hobby Knife Blade Pk5 (11-411)
- STANLEY Hobby Knife (10-401)
- EXCEL BLADES HD 2-Notch 0.025" Utility Replacement Blade -100pcs., 8 pack (22692)
- Fein Precision Knives and Blades