Shop All Precision Knives and Blades
Fein
Z Bend Straight Blades 2/Depth Stop Supe
Mfr # 63903097018
Zoro # G4704358
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Z-Bend
- Blade Length 2-1/4 in
- Overall Length 5 in
- Features Rigid Depth Stop
- For Use With Mfr. Model Number Cordless MULTIMASTER AMM 700 1.7 Q AS; Cordless MULTIMASTER AMM 700 1.7 Q Autoglas AS
Product Information
- Brand Fein
- MFR # 63903097018
- Zoro # G4704358
- Country of Origin Germany
- Category Precision Knives and Blades
Dimensions
Blade Length | 2-1/4 in |
Overall Length | 5 in |
Details
Item | Z Bend Straight Blades 2/Depth Stop Supe |
Type | Z-Bend |
Features | Rigid Depth Stop |
For Use With Mfr. Model Number | Cordless MULTIMASTER AMM 700 1.7 Q AS; Cordless MULTIMASTER AMM 700 1.7 Q Autoglas AS |
Description
Z Bend Straight Blades 2/Depth Stop Supe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knock Out Draw Stud (DSH-1-1/8)
- CURRENT TOOLS Cable Reel Dolly (504)
- ASIMETO 1/2 -3/4 Asimeto Telescoping Gauge (7487021)
- ZORO SELECT Chucking Reamer, 0.4990 In., 6 Flute, HSS (11V435)
- FEIN Fein 5259601 2.56 in. Precision Blade (5259601)
- FEIN Pointed Caulk Supercut Blades Pack5 (63903116011)
- EXCEL BLADES K18 Grip-On Knife, Soft Grip Hobby Knife with Safety Cap, Black, 12pk. (16020)
- SOG POWERACCESS ASSIST - BLK (PA3002-CP)
- EXCEL BLADES Convex Blade Woodcarving Hobby Blade Convex Carving Blade 2pcs., 12pk. (20107)
- EXCEL BLADES #26 Whittling Hobby Knife Blade Woodcarving Whittle Blade 5pcs., 12pk. (20026)
- EXCEL BLADES Basic Craft Hobby Knife Set with 2 Knives and 10 Asst. Blades, 12pk. (19062)
- Fein Knives, Cutters & Snips