Shop All Welding Positioners
Fein
Welding Positioner, Vertical Load200 lb.
Mfr # ROTO1-P-V
Zoro # G8333577
Free Shipping & Returns
$3,852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110 V
- Table Capacity Horizontal Load (Lbs.) 100
- Tilt Range (Deg.) 0 to 90
- Table Rotation Speed (RPM) 0 to 10
- Phase 1
Product Information
- Brand Fein
- MFR # ROTO1-P-V
- Zoro # G8333577
- Country of Origin United States
- Category Welding Positioners
Dimensions
Table Dia. (In.) | 12 in |
Details
Item | Welding Positioner |
Voltage | 110 V |
Table Capacity Horizontal Load (Lbs.) | 100 |
Tilt Range (Deg.) | 0 to 90 |
Table Rotation Speed (RPM) | 0 to 10 |
Phase | 1 |
Table Capacity Vertical Load (Lbs.) | 200 |
Amps | 0.78 A |
Includes | Surface Plate |
Weight | 59.5 lb |
Tilt Angle (Maximum) | 90 Degrees |
Maximum Current | 300 A |
Work Table Type | Rotary Welding Positioner |
Rotation Speed (Minimum) | 0 RPM |
Angle Increments | 15 Degrees |
Rotation Speed (Maximum) | 10 RPM |
Vertical Load Capacity | 200 lb |
Controller Type | Control Box, Variable-Speed Foot Pedal |
Input Current | 0.78 A |
Horizontal Load Capacity | 100 lb |
Input Voltage | 120V AC |
Description
Welding Positioner, Controller Type Control Box, Variable-Speed Foot Pedal, Horizontal Load Capacity 100 lb, Rotation Speed (Maximum) 10 RPM, Tilt Angle (Maximum) 90 Degrees , Vertical Load Capacity 200 lb, Angle Increments 15 Degrees , Maximum Current 300 A, Includes Surface Plate, Input Current 0.78 A, Input Voltage 120V AC, Phase Single, Rotation Speed (Minimum) 0 RPM, Weight 59.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD LENS24GSH9 Lens, Filter Plate, Shade 9, Glass, 2 x 4.25 (LENS24G-SH9)
- WESTWARD 36" TIG Welding Rod 3/16" Dia., AWS ER316L, 10 lb. (20AP01)
- LINCOLN ELECTRIC Gouge Shield (KP2844-12)
- VICTOR Cutting Attachment, Heavy Duty, 10" L (0381-1932)
- STRONG HAND TOOLS Fixed Table Leg, 19.7 in H (T28-81005)
- POWERWELD Magnetic Holder, Small, 25 lb Capacity (M061)
- XTRWELD 3 Magnetic Postion Holder, Red (TWHMAG30)
- BAILEIGH INDUSTRIAL Welding Positioner, 13 in. dia., 242 lb. (WP-450)
- STRONG HAND TOOLS Universal Bolt with Collar, 1.1 in Dia (T28-47455)
- XTRWELD 2.5 Magnetic Position Holder, Red (TWHMAG25)
- POWERWELD INC Small Magnetic Centering Head (53025-M)
- Fein Welding Positioners