Shop All Bench Vises
Fein
Versamag vice with magnet
Mfr # 90701004020
Zoro # G010190590
original price:
$463.99
24% off
new price: $349.95
/ea
Free Shipping & Returns
$349.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 4 in
- Shop By Hot Buys
- Jaw Height 1.57 in
- Includes (1) permanent magnet, (1) safety strap, (1) mounting plate, (1) 3mm allen key, (1) VersaMAG magnetic vise
- Magnetic holding force 1754 lbs (7800 N)
Product Information
- Brand Fein
- MFR # 90701004020
- Zoro # G010190590
- UPC # 4014586896571
- Country of Origin India
- Category Bench Vises
Dimensions
Jaw Width | 4 in |
Jaw Height | 1.57 in |
Base Dimensions | 8-3/8 in x 2-3/4 in |
Details
Item | Magnetic mount vice |
Shop By | Hot Buys |
Includes | (1) permanent magnet, (1) safety strap, (1) mounting plate, (1) 3mm allen key, (1) VersaMAG magnetic vise |
Magnetic holding force | 1754 lbs (7800 N) |
Weight | 15.98 lbs |
Description
Magnetic mount vice
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Multibit Scrdrvr Fm (69-189)
- ZORO SELECT Straight Flute Drill, Size #35, Bright (470-301100)
- HUSQVARNA Diamond Saw Blade, Demolition, 12" dia. (Vari-Cut S45 12)
- SPYDERCO Spyderco C176 ClipiTool Stainless Handle;Pln & Serr. (C176)
- WILTON 4" Cradle-Style Angle Drill Press Vise (11754)
- KANCA Finemechanics Vise 75 mm (FM-75)
- QUICK GRIP 5 in. Heavy Duty Workshop Vise (IR390992)
- AVEN Adjustable Circuit Board Holder (17010)
- ADJUSTABLE CLAMP Adjustable Clamp 2-.50in. Light-Duty Clamp-On Vise 13025 (13025)
- WILTON 5" Standard Duty Combination Vise with Swivel Base (745)
- MILWAUKEE TOOL & EQUIPMENT Morgan 130 Machinist Vise (1113000)
- Fein Bench Vises