Shop All Vacuum Accessories
Fein
Vacuum Cleaner Hose Extension, 1-3/8In
Mfr # 31345068010
Zoro # G6076786
original price:
$100.25
15% off
new price: $84.65
/ea
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 1-3/8"
- Material Polypropylene
- Fits Vacuum Brand Fein
- For Vacuum Type Shop Vacuum
- Includes 1 3/8 in x 8 ft Hose Extension
Product Information
- Brand Fein
- MFR # 31345068010
- Zoro # G6076786
- Country of Origin Slovakia
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1-3/8" |
Details
Material | Polypropylene |
Fits Vacuum Brand | Fein |
For Vacuum Type | Shop Vacuum |
Item | Hose Extension |
Includes | 1 3/8 in x 8 ft Hose Extension |
For Use With | FEIN Turbo 1 and 2 Vacuums |
Fits Vacuum Models | Turbo 1, Turbo 2 |
Description
Hose Extension, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Fein, Fits Vacuum Models Turbo 1, Turbo 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Filter Bag for Chip Trapper, 5 micron (901060)
- ZEP Degreaser, 275 Gal Jug, Liquid, Purple (085689)
- VESTIL Stainless Steel Bucket 3-1/4 Gallon Capacity (BKT-SS-325)
- SMART ESSENCE Towel Dispenser, Classic, White (T8400WH)
- FEIN Vacuum Cleaner Extension Tube, 1-3/8In (31345071010)
- FEIN Vacuum Cleaner Hose, 1-3/8In (31345065010)
- FEIN Wet/Dry Vacuum Accessory Kit (31345071020)
- FEIN Vacuum Cleaner Floor Nozzle, 1-3/8In (31345072010)
- FEIN Vacuum Cleaner Brush, 1-3/8In (31345076010)
- FEIN Vacuum Cleaner Hose End Tool, 1-3/8In (31345069010)
- TORNADO Squirrel Cage W/ Locknut (PD5)
- Fein Vacuum Accessories