Shop All Vacuum Accessories
Fein
Vacuum Cleaner Floor Nozzle, 1-3/8In
Mfr # 31345072010
Zoro # G6121421
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 1-3/8"
- Material Polypropylene
- Length 11 1/4 in
- Width 6 in
- For Hose Diameter 1 3/8 in
Product Information
- Brand Fein
- MFR # 31345072010
- Zoro # G6121421
- Country of Origin Germany
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1-3/8" |
Length | 11 1/4 in |
Width | 6 in |
For Hose Diameter | 1 3/8 in |
Depth | 3 3/4 in |
Diameter | 1 3/8 in |
Details
Material | Polypropylene |
Fits Vacuum Brand | Fein |
For Vacuum Type | Shop Vacuum |
Item | Floor Tools and Nozzles |
For Use With | FEIN Turbo 1 and 2 Vacuums |
Fits Vacuum Models | Turbo I, Turbo I Set, Turbo II, Turbo II AC HEPA, Turbo II HEPA, Turbo II HEPA Set, Turbo II Set, Turbo X, Turbo X AC |
Attachment Product Grouping | Floor Tools and Nozzles |
Description
Floor Tools and Nozzles, For Hose Diameter 1 3/8 in, Material Polypropylene, Length 11 1/4 in, Width 6 in, Depth 3 3/4 in, Diameter 1 3/8 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Fein, Fits Vacuum Models Turbo I, Turbo I Set, Turbo II, Turbo II AC HEPA, Turbo II HEPA, Turbo II HEPA Set, Turbo II Set, Turbo X, Turbo X AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTANT POWER PROFESSIONAL Septic System Treatment, 2L, Odorless (8866)
- VIKAN 74" to 237" Threaded Extension Handle, 1 1/4 in Dia, Gray, Fiberglass (2977)
- CLOROX Formula 409 Original Scent Multi-Surface Cleaner Liquid 32 oz (31220)
- MAKITA Cordless Upright Vacuum, Cordless, Bagless (XLC02R1B/BL1820B)
- FEIN Vacuum Cleaner Hose, 1-3/8In (31345066010)
- FEIN Vacuum Cleaner Floor Nozzle, 1-3/8In (31345073010)
- FEIN Vacuum Cleaner Brush, 1-3/8In (31345077010)
- FEIN Vacuum Cleaner Nozzle, 1-3/8In (31345075010)
- FEIN Vacuum Cleaner Hose Adapter, Rubber, 3" L (31322771009)
- FEIN Vacuum Cleaner Hose Extension, 1-3/8In (31345068010)
- DUSTLESS TECHNOLOGIES DustBull w/Universal Mounting Kit (D1765)
- Fein Vacuum Accessories