Shop All Vacuum Accessories
Fein
Vacuum Cleaner Extension Tube, 1-3/8In
Mfr # 31345071010
Zoro # G6182443
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 1-3/8"
- Material Polypropylene
- Length 20 1/2 in
- Width 1 1/2 in
- For Hose Diameter 1 1/16 in
Product Information
- Brand Fein
- MFR # 31345071010
- Zoro # G6182443
- UPC # 094726483780
- Country of Origin Italy
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1-3/8" |
Length | 20 1/2 in |
Width | 1 1/2 in |
For Hose Diameter | 1 1/16 in |
Depth | 1 3/4 in |
Diameter | 1 3/4 in |
Details
Material | Polypropylene |
Fits Vacuum Brand | Fein |
For Vacuum Type | Shop Vacuum |
Includes | (2) Metal Extension Tubes |
For Use With | FEIN Turbo 1 and 2 Vacuums |
Item | Extension Wands |
Attachment Product Grouping | Extension Wands |
Fits Vacuum Models | Turbo I, Turbo I Set, Turbo II, Turbo II AC HEPA, Turbo II HEPA, Turbo II HEPA Set, Turbo II Set, Turbo X, Turbo X AC |
Description
Extension Wands, For Hose Diameter 1 1/16 in, Material Polypropylene, Length 20 1/2 in, Width 1 1/2 in, Depth 1 3/4 in, Diameter 1 3/4 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Fein, Fits Vacuum Models Turbo I, Turbo I Set, Turbo II, Turbo II AC HEPA, Turbo II HEPA, Turbo II HEPA Set, Turbo II Set, Turbo X, Turbo X AC, Includes (2) Metal Extension Tubes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROEBIC LABORATORIES Leach/Drn Opnr Conc 32Oz (K-570-Q-4)
- OSBORN Oal Molders Soft Hair, 9" (0005401100)
- FINISH Powerball Dishwasher Tabs, Fresh Scent, PK376 (51700-97330)
- ZEP Odor Control Concentrate, 1Gal, , Fresh Scent, PK 4 (ZPEZUOCC128CT)
- FEIN Vacuum Cleaner Nozzle, 1-3/8In (31345075010)
- FEIN Vacuum Cleaner Crevice Tool, 1-3/8In (31345074010)
- FEIN Vacuum Cleaner Hose, 1-3/8In (31345065010)
- FEIN Vacuum Cleaner Floor Nozzle, 1-3/8In (31345073010)
- FEIN Vacuum Cleaner Hose End Tool, 1-3/8In (31345069010)
- FEIN Vacuum Cleaner Hose, 1-3/8In (31345066010)
- NILFISK Tool Adapter, w/12A502-505 (302000535)
- Fein Vacuum Accessories