Shop All Vacuum Bags
Fein
Vacuum Bag, Dust, Micron Filter, 3 PK
Mfr # 913036K01
Zoro # G4279326
product price: $24.99
/pk 3, $8.33/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Non-reusable
- Bag Type Dust
- Filter Type Micron Filter
- Efficiency HEPA
- Includes (3) Turbo II Vacuum Dust Bags
Product Information
- Brand Fein
- MFR # 913036K01
- Zoro # G4279326
- UPC # 663695303834
- Country of Origin China
- Category Vacuum Bags
Dimensions
Length | 1 in |
Height | 2 1/2 in |
Width/Diameter | 16 1/2 in |
Details
Reusable | Non-reusable |
Bag Type | Dust |
Filter Type | Micron Filter |
Item | Vacuum Bag |
Efficiency | HEPA |
Includes | (3) Turbo II Vacuum Dust Bags |
Fits Vacuum Brand | Fein |
Filter Efficiency | 99.5% at 5 microns |
Bag Material | Paper |
Bag Pickup Type | Dry |
Bag Product Grouping | Vacuum Bag |
Bag Filtration Type | Standard |
Bag Reusability | Non-Reusable |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Models | 9-20-25 |
Ply Count | 1-Ply |
Description
Vacuum Bag, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Fein, Fits Vacuum Models 9-20-25, Bag Filtration Type Standard, Filter Efficiency 99.5 Percent at 5 microns, Bag Material Paper, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 2 1/2 in, Length 1 in, Width/Diameter 16 1/2 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME BASICS 4.5 in W 4.5 in L Handle, Silver (ZOR96297)
- BOARDWALK 54" Mop and Broom Handles, 1.13" Dia, Natural, Wood (BWK833)
- HOOVER Vacuum Filter, 1/4" H, 5-1/2" L (440009175)
- REJUVENATE Leather and Vinyl Cleaner, 24 fl oz (RJ24CL)
- FEIN Vacuum Bag, Micron Filter, 3 PK (913048K01)
- FEIN Vacuum Bag, Wet/Dry, Fleece Filter, 5 PK (31345061010)
- FEIN Vacuum Bag, Wet/Dry, Fleece Filter, 5 PK (31345062010)
- FEIN Vacuum Bag, 5 PK (31345251010)
- FEIN Vacuum Bag, Dust, Micron Filter, 3 PK (913038K01)
- TOUGH GUY Vacuum Bag, 3-Ply, Paper Bag, 10 PK (3ZJH8)
- GREEN KLEAN Replacement Vacuum Bags, Fits NSS Pacer 30, 3PK (GK-PACER30-P)
- Fein Vacuum Bags