Shop All Precision Knives and Blades
Fein
U Shape Blades Supercut 1 3/4" Width Pac
Mfr # 63903154010
Zoro # G4702084
Free Shipping & Returns
$94.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 1-3/4 in
- Application Glass Removal
- Features Long Side
- For Use With Mfr. Model Number Cordless MULTIMASTER AMM 700 1.7 Q AS; Cordless MULTIMASTER AMM 700 1.7 Q Autoglas AS
Product Information
- Brand Fein
- MFR # 63903154010
- Zoro # G4702084
- Country of Origin Germany
- Category Precision Knives and Blades
Dimensions
Blade Length | 1-3/4 in |
Details
Item | U Shape Blades Supercut 1 3/4" Width Pac |
Application | Glass Removal |
Features | Long Side |
For Use With Mfr. Model Number | Cordless MULTIMASTER AMM 700 1.7 Q AS; Cordless MULTIMASTER AMM 700 1.7 Q Autoglas AS |
Description
U Shape Blades Supercut 1 3/4 In. Width Pac
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8"drive, 17mm, 6 point flex socket. (5280MH)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.512" Cap., 4MT Mount Size, Steel (JK-13 MT-4)
- OSG Flat Bottom Drill Bit, 3/8 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (570037511)
- WILLIAMS Williams Hammer Tip Med, 1" (HSF-10M)
- FEIN Pointed Caulk Supercut Blades Pack5 (63903116011)
- FEIN Fein 5259601 2.56 in. Precision Blade (5259601)
- EXCEL BLADES #15 Narrow Saw Blade, Keyhole Saw Replacement Blade, 5pcs., 12pk. (20015)
- OLFA OLFA AB50B 9MM Precision SnapOff Blades 50 Pack (5015)
- EXCEL BLADES #26 Whittling Hobby Knife Blade Woodcarving Whittle Blade 5pcs., 12pk. (20026)
- EXCEL BLADES K26 FitGrip Ergonomic Hobby Knife, Soft Grip Non-Roll Knife, Grn, pk12 (16027)
- X-ACTO Knife Set, 3 Knives, 10 Blades/Case (X5285)
- Fein Precision Knives and Blades