Shop All Sandpaper Sheets
Fein
Triangle Vacuum Sanding Sheet, 100G, PK5
Mfr # 63717111042
Zoro # G4758214
product price: $11.19
/pk 5, $2.24/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 100
- Width 3 3/16 in
- Length 3 1/8 in
- Includes for Fein MultiMaster, for Sanding with Dust Extractor, Full Resin Bond, Perforated
- Abrasive Material Aluminum Oxide
Product Information
- Brand Fein
- MFR # 63717111042
- Zoro # G4758214
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 3 3/16 in |
Length | 3 1/8 in |
Details
Item | Perforated Sanding Sheet |
Grit | 100 |
Includes | for Fein MultiMaster, for Sanding with Dust Extractor, Full Resin Bond, Perforated |
Abrasive Material | Aluminum Oxide |
Shape | Triangle |
Material Application | All Materials |
Flexible | No |
Features | High Sanding Capacity |
Backing Type | Hook-and-Loop |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Number of Sheets | 5 |
Connection Style | Starlock; Starlock Plus; Starlock Max |
Abrasive Color | Black |
Oscillating Tool Accessory Type | Sanding Sheet Set |
Description
Oscillating Tool Sanding Sheet Set, Shape Triangle, Grit 100, Abrasive Material Aluminum Oxide, Width 3 3/16 in, Length 3 1/8 in, Abrasive Color Black, Backing Type Hook-and-Loop, Material Application All Materials, Flexible No, Number of Sheets 5, Features High Sanding Capacity, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Turbo Row Diamond Cup Wheel, 4", PK3 (DC430HD)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel T29, 4.5"x7/8", 36g (15T503)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4-20, 80 (08834131009)
- WEILER CrossFlex Heavy Duty Bore Brush 6 Diameter 120SC Grit (34294)
- FEIN PROFILE SANDPAPER 80 GT 25/BX (63717217016)
- FEIN SANDPAPER 80 GRIT 50PK (63717110015)
- FEIN SANDPAPER 100 GRIT 50PK (63717084013)
- FEIN PROFILE SANDPAPER 120 GT 25/BX (63717218014)
- FEIN SANDING SHEET TRIANGLE G60 5PCS (63717082049)
- MIRKA Mirka MA02.101.220 9 x 11 in. Sheet 220 Grit Carat Flex (MA02.101.220)
- X1 TOOLS 800 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 5 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0800-FSx5)
- Fein Sandpaper Sheets