Shop All Collet Chucks
Fein
Tapping Chuck, 0.750" Size
Mfr # 92602089010
Zoro # G0992728
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 0.750"
- Overall Length 62.00mm
- Collet Series #1
- Tap Size 1/8" NPT
- Shank Dia. 3/4 in
Product Information
- Brand Fein
- MFR # 92602089010
- Zoro # G0992728
- UPC # 04014586878508
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Size | 0.750" |
Overall Length | 62.00mm |
Tap Size | 1/8" NPT |
Shank Dia. | 3/4 in |
Details
Item | Tapping Head |
Collet Series | #1 |
Coolant Through | No |
For Use With | Mfr. No. JCM 200 U, JCM 200 Q-1, JCM 200 AUTO, JCM 256U, JCM 312U, JCM 312AUTO |
Coolant Fed | Non-Coolant Through |
For Shank Type | DIN 371 and 374/376 in Combination with Tapping Inserts |
For Collet Type | #1 |
Shank Type - Machining | Straight |
Max. Tap Capacity | M20 |
For Machine Type | Magnetic Drills with Reverse Rotation |
Reversible | Yes |
Quick Change | Yes |
Min. Tap Capacity | M6 |
Description
Tapping Head, Min. Tap Capacity M6, Max. Tap Capacity M20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Angle Grinder, 12 A, Barrel Grip, 9.7 lb (T 13-125 CED Set)
- US TAPE 100 ft Tape Refill, 1/4 in Blade (59725)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC #10 (70110)
- HUOT Wall Mounts, Steel (56740)
- GS TOOLING ER40 17.5mm (0.6889) AA Ultra Precision Collet (336957)
- H & H INDUSTRIAL PRODUCTS SK16 Lyndex Slim Style BT30 Collet Chuck (3901-5492)
- GS TOOLING NMTB40 200 ER25 Collet Chuck (534354)
- TECHNIKS Collet (84063-10)
- GS TOOLING CAT40 900 ER32 Collet Chuck (531419)
- ERICKSON Collet Chuck, ER32, Taper Shank (CV40BTG050500)
- HAIMER Collet Chuck, ER16, HSK50A, 2.760 in. Proj (A50.020.16)
- Fein Collet Chucks