Shop All Replacement Parts
Fein
Suction Base, 17" L, 1/4" Drive Size
Mfr # 92602054016
Zoro # G0992700
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Impact Rated No
- For Use With 20UH20, 20UH22, 20UH23, 21VJ79, 472C16, 484H52, 4KYN6, 4KYN8, 4KYP2, 54FH35
- Length 17 in
Product Information
- Brand Fein
- MFR # 92602054016
- Zoro # G0992700
- UPC # 04014586841342
- Country of Origin Germany
- Category Replacement Parts
Dimensions
Drive Size | 1/4 in |
Length | 17 in |
Details
Impact Rated | No |
Item | Suction Base |
For Use With | 20UH20, 20UH22, 20UH23, 21VJ79, 472C16, 484H52, 4KYN6, 4KYN8, 4KYP2, 54FH35 |
Description
Suction Base, Drive Size 1/4 in, For Use With 20UH20, 20UH22, 20UH23, 21VJ79, 472C16, 484H52, 4KYN6, 4KYN8, 4KYP2, 54FH35, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Depth Rod, 6"-7" for 440 Dpth Micrometers (PT99337)
- GREY PNEUMATIC SKT 3/8" DRIVE X T30 INTERNAL TORX IM (GP1130T)
- WRIGHT TOOL Bit Sockets 3/8" Drive Hex Bit Metric So (32-05MM)
- ALLPAX Gasket Cutter, Heavy Duty, 27Pcs. (AX6000)
- FEIN Drilling And Holemaking, SAFETY COVER (69908120195)
- FEIN Magnetic Stick, 14" L, 1/4" Drive Size (64201002980)
- FEIN Pin Pilot Universal 4 (63134998340)
- FEIN Magnetic Stick, 36" L, 1/4" Drive Size (64201003980)
- FEIN Drilling And Holemaking, SAFETY COVER (69908120276)
- FEIN Drilling And Holemaking, FLANGE (69908120295)
- MILWAUKEE TOOL 1/2 in. Detent Pin Anvil Assy (ML42-06-2559)
- Fein Power Tool Parts