Shop All Precision Knives and Blades
Fein
Straight Blades Supercut 1" Width Pack2
Mfr # 63903121018
Zoro # G4709188
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 1 in
- Overall Length 2-1/4 in
- For Use With Mfr. Model Number Cordless MULTIMASTER AMM 700 1.7 Q AS; Cordless MULTIMASTER AMM 700 1.7 Q Autoglas AS
Product Information
- Brand Fein
- MFR # 63903121018
- Zoro # G4709188
- Country of Origin Germany
- Category Precision Knives and Blades
Dimensions
Blade Length | 1 in |
Overall Length | 2-1/4 in |
Details
Item | Straight Blades Supercut 1" Width Pack2 |
For Use With Mfr. Model Number | Cordless MULTIMASTER AMM 700 1.7 Q AS; Cordless MULTIMASTER AMM 700 1.7 Q Autoglas AS |
Description
Straight Blades Supercut 1 In. Width Pack2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 13/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4926CF)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 3 mm Tip, 4 13/16 in L (54TM67)
- GERBER Lockblade Knife, 3 3/4 In, Serrated (46079)
- WESTWARD Putty Knife/Painters Tool Set, 3" W, 5 Pc. (4YT20)
- FEIN Fein 5259601 2.56 in. Precision Blade (5259601)
- FEIN Pointed Caulk Supercut Blades Pack5 (63903116011)
- EXCEL BLADES #19 Angled Edge Blade, Angled Wood Chisel Blade Refills 5pcs., 12pk. (20019)
- SOG TELLUS FX - BLAZE (17-06-03-43)
- EXCEL BLADES #19 Sharp Edge Angled Replacement Blade - 100 pcs., 3 pack (22619)
- EXCEL BLADES Dual Strip Cutter Blade Dual Twin Blade Knife Replacement, 2 pcs. 12pk (20059)
- MARTOR Special Purpose Blade 115, PK5 (115.62)
- Fein Knives, Cutters & Snips