Shop All Wire Wheel Brushes
Fein
Steel Wire Brush, 3/16 in. dia.
Mfr # 69902008000
Zoro # G7915634
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Works With GIE, GIE 2V, GXE, Mfr. No. GXE 2V
- Type Fine Finish
- Application Deburring Stainless Material with Heavy Wire Brush
- Dia. (In.) 3/16 in
Product Information
- Brand Fein
- MFR # 69902008000
- Zoro # G7915634
- Country of Origin Germany
- Category Wire Wheel Brushes
Dimensions
Dia. (In.) | 3/16 in |
Details
Material | Steel |
Works With | GIE, GIE 2V, GXE, Mfr. No. GXE 2V |
Item | Steel Wire Brush |
Type | Fine Finish |
Application | Deburring Stainless Material with Heavy Wire Brush |
Description
Steel Wire Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 9" x 1/4" x 5/8"-11 Fast Cutting Abrasive (DW4550)
- 3M Qk Chang Dsc Backup Pad, 1-1/2Dia, TR (45100)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 4" dia. (7000120703)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., 400 Grit (05539518105)
- WEILER Burr-Rx 10" Crimped Filament Wheel Brush, .055/80CG Fill, 2" (86131)
- PFERD 4-1/2" Full Cable Knot Wheel - .020 CS Wire, 7/8" A.H. (82452)
- MAKITA 6" Stringer Bead Twist Wire Wheel, 5/8"-11 (A-98538)
- TENNANT Rotary Brush, 26 in Dia, White (51021N)
- FLEXOVIT WIRE WHEEL BRUSH SPECIALIST (C1120)
- TENNANT Rotary Brush, 18 in Dia, Gray (1220190)
- A E S INDUSTRIES WIRE WHEEL 3" w/COARSE 1/4" SHANK (AD1862)
- Fein Wire Wheel Brushes