Shop All Wire Wheel Brushes
Fein
Steel Wire Brush, 1-3/8 in. dia.
Mfr # 69902007000
Zoro # G8129624
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Works With GIE, GIE 2V, GXE, Mfr. No. GXE 2V
- Type Fine Finish
- Dia. (In.) 1 3/8 in
- Application For Deburring Steel Material with Thin Wire Brush
Product Information
- Brand Fein
- MFR # 69902007000
- Zoro # G8129624
- Country of Origin Germany
- Category Wire Wheel Brushes
Dimensions
Dia. (In.) | 1 3/8 in |
Details
Material | Steel |
Works With | GIE, GIE 2V, GXE, Mfr. No. GXE 2V |
Type | Fine Finish |
Item | Steel Wire Brush |
Application | For Deburring Steel Material with Thin Wire Brush |
Description
Steel Wire Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 120G (63642502622)
- 3M Drywall Sanding Sponge, M/FPK24 (00051144090938)
- ECONOLINE ABRASIVE PRODUCTS Econoline Neoprene/Vinyl Gloves (412007)
- CS UNITEC Fleece Wheel, 400 Grit, 4in dia, 4-1/8in W (47415)
- PFERD 2" PSF Mtd.Crimped Wheel Brush - .012 CS Wire, 1/4" Stem (763872)
- WEILER 10" Medium Face Crimped Wire Wheel .020" Steel Fill 2" Arbor Hole (6170)
- WEILER Wolverine 5" Knot Wire Wheel, Twist, .020" Steel Fill, 5/8"-11 UNC Nut (36295)
- UNITED ABRASIVES/SAIT SAIT 03388 Threaded Regular Twist Knot Wheels (Carbon Steel), 6" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (03388)
- BRUSH RESEARCH MANUFACTURING B464, 8" Diameter Knotted Wheel Brush, .016 Carbon Steel, 1" Arbor Hole With Keyway (B464)
- DEWALT Wire Wheel, 4in. x 5/8in.-11 HP .020 Carbon Stringer Wire Wheel (DW4925B)
- WEILER Burr-Rx 8" Crimped Filament Wheel Brush .026/120CG Fill 2" Arbor Hole (86126)
- Fein Wire Wheel Brushes