Shop All Cordless Tube and Pipe Cutters and Accessories
Fein
Slitting Shear Set, 14 Gauge, Quick Change
Mfr # BSS 2.0 E
Zoro # G0658423
product price: $919.95
/ea
Free Shipping & Returns
$919.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Speed Range 1300 to 2600 spm
- Includes (1) Cutting Blade, (1) Pair Of Cutting Bars
- Application Coil Cuts, Inside Cutouts, Profile Cuts, Notches
- Feed Speed 6.6 to 13.1 fpm
- Min. Radius 9-3/4 in
Product Information
- Brand Fein
- MFR # BSS 2.0 E
- Zoro # G0658423
- Country of Origin Germany
- Category Cordless Tube and Pipe Cutters and Accessories
Dimensions
Min. Radius | 9-3/4 in |
Cutting Width | 3/16 in |
Immersion Dia. | 1/2 in |
Cable Length | 16.4 ft |
Details
Item | Slitting Shear Set,14 Gauge,Quick Change |
Speed Range | 1300 to 2600 spm |
Includes | (1) Cutting Blade, (1) Pair Of Cutting Bars |
Application | Coil Cuts, Inside Cutouts, Profile Cuts, Notches |
Feed Speed | 6.6 to 13.1 fpm |
Steel Capacity | 1.3 mm (116,000 lbf/in2); 2 mm (58,000 lbf/in2); 1.5 mm (87,000 lbf/in2) |
Cutting Capacity/Material | Non-Ferrous Metals: 1/8 in |
Sound - Power Level | 87.2 dB |
Peak Sound | 91 dB |
Power Consumption | 350 W |
Sound - Pressure Level | 76.2 dB |
Power Output | 210 W |
Vibration | 10.8 m/s2 |
Description
Slitting Shear Set,14 Gauge,Quick Change
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Mortising Bit with 5/8-Inch Diameter with 1/4-Inch Shank (801.158.11B)
- JOHNSON LEVEL & TOOL 48 Magnet ALU Level (3848)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-07-09)
- DRILLCO 1/4-28, NITRO SPIRAL POINT TAPS - 2100N (21N116FP)
- ROTHENBERGER Automatic Plastic Tube Cutter 1/4 - 2.5/8" (70031)
- STEELMAX Portable Beveling Machine, 115V 60Hz (SM-BM-21)
- DEWALT 20V MAX* 14ga Swivel Head Double Cut Shears (DCS494B)
- RAM BOARD Ram Board 252288 Ram Board Multi-color Cutter (252288)
- MILWAUKEE TOOL Cordless Tube Cutter Kit, 12.0V (2470-21, 48-11-2460)
- SUPERIOR TOOL Cable Saw Pvc (37730)
- MILWAUKEE TOOL M12™ Crdlss Lith-Ion Cppr Tube Cut Kit w M12™ ROVER™ Mntng Flood Light (2471-21, 2364-20)
- Fein Cordless Tools