Shop All Shear Accessories
Fein
Shear Blade for Mfr. No. BLS 4.2
Mfr # 31308092008
Zoro # G7599514
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Shear
- Application Cuts Steel up to 58,000 lbf/in² (400 N/mm²)
- Capacity Stainless Steel 18 ga
- Compatible with Manufacturer Part Number BLS 4.2
- Capacity Steel 7 ga
Product Information
- Brand Fein
- MFR # 31308092008
- Zoro # G7599514
- UPC # 663695012699
- Country of Origin Switzerland
- Category Shear Accessories
Details
Item | Shear Blade |
For Use With | Shear |
Blade Type | Fixed Blade |
Application | Cuts Steel up to 58,000 lbf/in² (400 N/mm²) |
Capacity Stainless Steel | 18 ga |
Compatible with Manufacturer Part Number | BLS 4.2 |
Capacity Steel | 7 ga |
Product Type | Shear Blade |
Description
The 31308092008 Shear Blade is the ideal replacement part for your BLS 4.2. This shear blade has a fixed design and is compatible with the BLS 4.2 model. You can depend on this Fein 31308092008 Shear Blade to perform as expected every time you need it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Knurled Clamp Knob, Thread Size 1/4-20, 3/4"L (3065-E)
- EREM 5 1/4 in ESD End Cutting Nipper Uninsulated (2482E)
- VERMONT GAGE Go/No Go Set Plug Assy, 7/8-14 UNF 2A (371158050)
- LENOX Hole Saw, Bi-Metal, Saw Dia" (3003232L)
- FEIN Shear Blade, Plunger and Fixed (31308072000)
- FEIN Nibbler Die for Mfr. No. BLK 5.0 (31309141000)
- FEIN Nibbler Punch for Mfr. No. BLK 5.0 (31309107000)
- FEIN Nibbler Die for Mfr. No. BLK 3.5 (31309097002)
- FEIN Shear Blade, Plunger and Fixed (63601101009)
- FEIN Nibbler Die for Mfr. No. BLK 1.3 (30109169009)
- FISKARS Shears, RH, Overall 8" L, Ergonomic Handle (1069779)
- Fein Shear Accessories