Shop All Shear Accessories
Fein
Shear Blade for Mfr. No. BLS 3.5
Mfr # 31308143006
Zoro # G7630061
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Type Fixed Blade
- For Use With Shear
- Application Cuts Stainless Steel Up to 116,000 lbf/in² (800 N/mm²)
- Capacity Steel 10 ga
- Capacity Stainless Steel 14 ga
Product Information
- Brand Fein
- MFR # 31308143006
- Zoro # G7630061
- UPC # 663695012750
- Country of Origin Switzerland
- Category Shear Accessories
Details
Item | Shear Blade |
Blade Type | Fixed Blade |
For Use With | Shear |
Application | Cuts Stainless Steel Up to 116,000 lbf/in² (800 N/mm²) |
Capacity Steel | 10 ga |
Capacity Stainless Steel | 14 ga |
Compatible with Manufacturer Part Number | BLS 3.5 |
Product Type | Shear Blade |
Description
Shear Blade, Blade Type Fixed, For Use With Shear, Capacity Stainless Steel 14 ga, Capacity Steel 10 ga, Compatible with Manufacturer Part Number BLS 3.5, Compatible with Grainger Part Number 21VH82
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Knipex Electronics Super Knips Cutter W/ Multi Component Handle (78 61 125)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/16" 6 pt SAE Socket, 6 Points (45114)
- TOMAHAWK POWER 8" Concrete Scarifier 5.5HP Honda Engine with Blades OSHA Compliant (TSCAR-8H + TSCAR6TCC)
- PROTO 1/2" Drive Ratcheting Micrometer Torque Wrench 600-3000 in-lbs (J6072C)
- FEIN Shear Blade, Plunger and Fixed (31308072000)
- FEIN Shear Blade, Plunger and Fixed (63601101009)
- FEIN Nibbler Punch for Mfr. No. BLK 1.3 (63602050000)
- FEIN Nibbler Die for Mfr. No. BLK 3.5 (31309097002)
- FEIN Nibbler Die for Mfr. No. BLK 5.0 (31309141000)
- FEIN Nibbler Die for Mfr. No. BLK 1.3 (30109169009)
- KETT TOOL Left Side Knife 46-22L (46-22L)
- Fein Shear Accessories