Shop All Sharpening Stones
Fein
Sharpening Stone, Emory, 1In.
Mfr # 63719010014
Zoro # G8383112
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Sharpening Blades Before Use to Produce an Optimum Cut
- Size 6 3/4 in x 1 5/8 in x 1/2 in
- For Use With Oscillating Blades
- Material Emory
- Number of Pieces 1
Product Information
- Brand Fein
- MFR # 63719010014
- Zoro # G8383112
- Country of Origin Germany
- Category Sharpening Stones
Dimensions
Size | 6 3/4 in x 1 5/8 in x 1/2 in |
Overall Length | 6 11/16 in |
Details
Item | Sharpening Stone |
Application | Sharpening Blades Before Use to Produce an Optimum Cut |
For Use With | Oscillating Blades |
Material | Emory |
Number of Pieces | 1 |
Oscillating Tool Accessory Type | Sharpening Stone |
Description
Sharpening Stone, For Use With Oscillating Blades, Tool Brand Fein, Size 6 3/4 in x 1 5/8 in x 1/2 in, Overall Length 6 11/16 in, Material Emory, Application Sharpening Blades Before Use to Produce an Optimum Cut, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66253370802)
- MIRKA Abralon 3" Grip Assort (8A-203-AP)
- ZORO SELECT Mounted Flap Wheel, Straight, Coated (08834137114)
- DIABLO 3-1/8 in. Ceramic Blend Hook and Lock Triangle Sanding Sheets 120 Grit Medium 10 pk (DCT318120H10G)
- DMT Diamond Bench Stone, Coarse, 11-1/2in. L (D11C)
- DMT Dbl Sided Sharpening Stone, 45/60 Micron (W8CXNB)
- DMT Single Sided Sharpening Stone, 9 Micron (FWE)
- GATOR FINISHING Grind Wheel 4.5X1/4X7/8 (9615)
- NORTON ABRASIVES Single Grit Sharpening Stone, A/O, Fine (61463685625)
- DMT Diamond Bench Stone, Coarse, 6in. L (D6C)
- A & I PRODUCTS Sharpening Stone, Blade 0" x0" x0" (A-B1SB2682)
- Fein Sharpening Stones