Shop All Oscillating Tool Accessories
Fein
Saw Blde Set Bim-160 10P
Mfr # 63502160290
Zoro # G4564512
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Very Clean Cut and Excellent Work Performance. Extremely Robust, Unaffected by Nails in Wood; Medium Width, Waisted Shape for Optimal Cutting Speed and Good Swarf Removal
- Application For All Woods, Drywall and Plastic Materials
- Overall Length 2 in
- Width 1-3/8 in
- Tooth Material Bimetal
Product Information
- Brand Fein
- MFR # 63502160290
- Zoro # G4564512
- UPC # 4014586386768
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Overall Length | 2 in |
Width | 1-3/8 in |
Details
Features | Very Clean Cut and Excellent Work Performance. Extremely Robust, Unaffected by Nails in Wood; Medium Width, Waisted Shape for Optimal Cutting Speed and Good Swarf Removal |
Item | Saw Blade |
Application | For All Woods, Drywall and Plastic Materials |
Tooth Material | Bimetal |
For Use With Mfr. Model Number | MULTIMASTER MM 500 Start Kit; MULTIMASTER MM 300 Plus QuickStart |
Mount | SL |
Description
The FEIN Starlock Long-Life E-Cut 160 saw blade has an outstanding service life and excellent work progress. The Long-Life E-Cut 160 saw blade are extremely robust and makes very clean cuts in drywall plastics and all wood materials. The Long-life blades will cut nails (up to approx. 4 mm dia.). Featuring the FEIN Starlock mounting system the Standard E-Cut 133 saw blade fits every popular multifunction tool on the market. Even if you don’t own a FEIN oscillating multi-tool you can affordably upgrade output by choosing a FEIN Starlock blade. FEIN originated the oscillating tool and is proud to offer innovative and durable accessories that achieve ultimate performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Bsg, 30Hx (215-156-10)
- HUBBELL Tool Retractor, 8.0 Ft, For 5.0-10.0 Lb (BG-07-L)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes (5484-8)
- CHANNELLOCK Slip Joint Plier, Shear, 6.5" (526)
- FEIN Oscillating Sanding Pads, 3-1/8In, PK2 (63806136220)
- FEIN Oscillating Saw Blade Kit, 3-51/64In (35222952090)
- FEIN CONCRETE BLADE PK5 (63903117015)
- FEIN Saw Blades, 2-3/16in. Size, PK10 (63502232290)
- FEIN Oscillating Saw Blade, 3-9/16, 3-9/16In L (63502187210)
- FEIN Saw Blades, Bi-Metal, 2-9/16 in. Size, PK3 (63502208270)
- FEIN Saw Blades, Bi-Metal, 1-1/8 in. Size, PK3 (63502151270)
- Fein Oscillating Tool Accessories