Shop All Electric Polishers And Buffers
Fein
Sanding Fleece, 4-1/2 In, Fine, PK10
Mfr # 63732003015
Zoro # G7481415
product price: $47.19
/pk 10, $4.72/ea
$47.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dia. (In.) 4 1/2 in
- Type Fine Grit
- Works With 10F050 Polisher
- Application Metal Finishing
- Overall Diameter 4 1/2 in
Product Information
- Brand Fein
- MFR # 63732003015
- Zoro # G7481415
- UPC # 094715398712
- Country of Origin Germany
- Category Electric Polishers And Buffers
Dimensions
Dia. (In.) | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Details
Item | Hook-and-Loop Sanding Disc |
Type | Fine Grit |
Works With | 10F050 Polisher |
Application | Metal Finishing |
Description
Hook-and-Loop Sanding Disc, Overall Diameter 4 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 2 Piece X2™ Straight and Bent Long Nose Dual Material Plier Set (PSX204C-06)
- SLUGGER BY FEIN Annular Cutter, 15/16" dia., 1" Cutting D (63134238041)
- TEKTON Hand Drive Extension 1/2 Inch Drive x 18 1/2 in. Dr, 18 in L (SHA21118)
- PROTO Retaining Ring Pliers, 0.070In Tip, 45 Deg (J375)
- FEIN Backing Pad, 4-1/2 In, For 10F050 (63806184010)
- FEIN Polisher, For SS, 120V, 5/8-11, 10 In Dia (WPO 14-25E)
- FEIN Sinus Fleece Wheel, 4 In, 180 Grit, Fine (63721051010)
- FEIN Polishing Kit, 500 to 1500 rpm, 15.0V (WPO 14-15E Marine Kit)
- FEIN Fleece Wheel, 4 In, 180Grit, Fine, For10F050 (63721009018)
- PERFORMANCE TOOL 10 Orbit BuffPolisher (W50054)
- AUTO SPA 10 In. 3600 rpm Polisher (94001AS)
- Fein Electric Polishers And Buffers