Shop All Sandpaper Sheets
Fein
Pyramix Sanding Sheets 4 1/2" 800 Grit P
Mfr # 63717241010
Zoro # G5423976
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 800
- Attachment Type Hook and Loop
- Application For Removal of Very Fine Scratches, Grinding Pattern Development, Reduction of Surface Roughness
- Diameter 4-1/2 in
Product Information
- Brand Fein
- MFR # 63717241010
- Zoro # G5423976
- Country of Origin Germany
- Category Sandpaper Sheets
Dimensions
Diameter | 4-1/2 in |
Details
Item | Pyramix Sanding Sheets 4 1/2" 800 Grit P |
Grit | 800 |
Attachment Type | Hook and Loop |
Application | For Removal of Very Fine Scratches, Grinding Pattern Development, Reduction of Surface Roughness |
Description
Pyramix Sanding Sheets 4 1/2 In. 800 Grit P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDI-EDGE 3Position Stick Sharpener Green (REO198-3-GR)
- 3M CUBITRON CutOff Wheel, 3"x.035"x3/8" (66514)
- VSM Abrasive Belt, 36 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 36 Grit, Very Coarse, Ceramic, Red (283834)
- PFERD B54 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 100 Grit STEEL EDGE (32408)
- FEIN PROFILE SANDPAPER 120 GT 25/BX (63717218014)
- FEIN SANDPAPER 100 GRIT 50PK (63717084013)
- FEIN PROFILE SANDPAPER 80 GT 25/BX (63717217016)
- FEIN SANDING SHEET TRIANGLE G60 5PCS (63717082049)
- FEIN SANDPAPER 80 GRIT 50PK (63717110015)
- X1 TOOLS 80 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 100 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0080-FSx100)
- 3M Sandpaper Grip 220 9X11In 15Pk (30220ES-15-G)
- Fein Sandpaper Sheets