Shop All Sandpaper Sheets
Fein
PROFILE SANDPAPER 180 GT 25/BX
Mfr # 63717219018
Zoro # G4619641
product price: $17.19
/pk 25, $0.69/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Abrasive Material Aluminum Oxide
- Flexible No
- Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid
- Abrasive Color Maroon
Product Information
- Brand Fein
- MFR # 63717219018
- Zoro # G4619641
- UPC # 094713130130
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 3 in |
Details
Item | Sandpaper for Profile Sanding Set |
Grit | 180 |
Abrasive Material | Aluminum Oxide |
Flexible | No |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Abrasive Color | Maroon |
Shape | Rectangle |
Material Application | All Materials |
Connection Style | Starlock; Starlock Plus; Starlock Max |
Features | High Sanding Capacity, Long Service Life |
Number of Sheets | 25 |
Oscillating Tool Accessory Type | Sanding Sheet Set |
Description
Oscillating Tool Sanding Sheet Set, Shape Rectangle, Grit 180, Abrasive Material Aluminum Oxide, Width 3 in, Abrasive Color Maroon, Material Application All Materials, Flexible No, Number of Sheets 25, Features High Sanding Capacity, Long Service Life, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Sand Cloth 1-1/2" x 2 yds. (10002)
- SUPERIOR TILE CUTTER AND TOOLS Sponges (PL060)
- NORTON ABRASIVES Abrasive Roll, 2-3/4" W x 90 ft. L, 100G (66261131690)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 1200 Grit (46941)
- FEIN PROFILE SANDPAPER 80 GT 25/BX (63717217016)
- FEIN SANDPAPER 100 GRIT 50PK (63717084013)
- FEIN PROFILE SANDPAPER 120 GT 25/BX (63717218014)
- FEIN SANDPAPER 80 GRIT 50PK (63717110015)
- FEIN SANDING SHEET TRIANGLE G60 5PCS (63717082049)
- X1 TOOLS 1200 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 25 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1200-FSx25)
- 3M Flexible Hookit Sheet, 34339, P600gr, 5, PK5 (34339)
- Fein Sandpaper Sheets