Shop All Automotive Polisher Accessories
Fein
Polishing Bonnet, Foam, 6" Size
Mfr # 63723018018
Zoro # G0992938
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Prepare Surfaces Before Applying The First Coat of Sealer, Finish or Paint
- Material Foam
- For Use With Mfr. No. WPO 14-15E Marine Kit, WPO 14-25 E PS
- Pile Thickness (In.) 1-9/16
- Size 6"
Product Information
- Brand Fein
- MFR # 63723018018
- Zoro # G0992938
- UPC # 04014586232836
- Country of Origin Switzerland
- Category Automotive Polisher Accessories
Dimensions
Size | 6" |
Details
Application | For Prepare Surfaces Before Applying The First Coat of Sealer, Finish or Paint |
Material | Foam |
Item | Polishing Bonnet |
For Use With | Mfr. No. WPO 14-15E Marine Kit, WPO 14-25 E PS |
Pile Thickness (In.) | 1-9/16 |
Characteristics | Washable, Removes Scratches, Oxidation and Paint Defects with Little Heat Buildup |
Type | Bonnets |
Description
Polishing Bonnet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Wght, AW Srs Coated, 1.25 Oz., PK25 (AW125N)
- MEGUIARS LAST TOUCH DETAILING SPRAY (5 GAL) (MGD-15505)
- VELVAC Air Cylinder, 3.5"x8.0" Push/Pull (100308)
- DAYCO Radiator Hose, ID 1 3/4 In, OD 2.2 In (75175GL)
- FEIN Polishing Bonnet, Lambs Wool Hide, 6" (63723009004)
- 3M 3M 7000000484 Foam Polishing Pad - 8", 2000 Max RPM (7000000484)
- 3M Polishing Pad With Waffle Face, 8 In, Foam (05733)
- SP AIR 3" Twist Wool Pad (3TWP)
- CARRAND Polishing Bonnet, 5 to 6 In., Wool (40403AS)
- FLEX Carrying Case, 18" x 10" x 8" Size (991100)
- 3M Perfectit Quick ConnectAdaptor, 14mm, PK10 (33271)
- Fein Automotive Polisher Accessories