Shop All Electric Polishers And Buffers
Fein
Polisher, For SS, 120V, 5/8-11, 10 In Dia
Mfr # WPO 14-25E
Zoro # G3655897
product price: $749.99
/ea
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- size 10
- No Load RPM 900 to 2,500
- Amps 12.0 A
- Corded/Cordless Corded
- Voltage 120 V
Product Information
- Brand Fein
- MFR # WPO 14-25E
- Zoro # G3655897
- UPC # 094715398576
- Country of Origin Germany
- Category Electric Polishers And Buffers
Dimensions
size | 10 |
Spindle Thread Size | M14 |
Tool Length | 14 in |
Pad Size | 10 in |
Cord Length | 13 ft |
Maximum Disc Diameter | 10 in |
Included Pad Sizes | 10 in |
Description
Corded Polisher, Product Type Polisher, Polishing Motion Rotary, Included Pad Sizes 10 in, Maximum Disc Diameter 10 in, Abrasive Mount Type Threaded Shank, Grip Type Right Angle with Side Handle, Maximum Disc Speed 2,500 RPM, Speed Settings Variable, Number of Pads Included 1, Number of Abrasives Included 0, Switch Type Trigger, Voltage 120 V, Includes Anti-Vibration Handle, Grip Cap, Cord Length 13 ft, Current 12 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Isolator, 370 Lb Max, 3/8-16 (2NPC6)
- FJC FJC 6820 R1234Yf Coversion Kit With Manual Couplers (FJC-6820)
- PROSKIT T, Handle Hex Key 1/2 (HW-928)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 54 mm Size, Standard Socket, Black Phosphate (49-66-6609)
- FEIN Backing Pad, 4-1/2 In, For 10F050 (63806184010)
- FEIN Sinus Fleece Wheel, 4 In, 180 Grit, Fine (63721051010)
- FEIN Polishing Kit, 500 to 1500 rpm, 15.0V (WPO 14-15E Marine Kit)
- FEIN Fleece Wheel, 4 In, 180Grit, Fine, For10F050 (63721009018)
- DEWALT 7" / 9" Variable Speed Polisher (DWP849)
- FLEX NORTH AMERICA Wet Polisher, 7.4 Amps, 13 ft. Cord (LW 1503 A)
- JET JET 8 in Single Speed Industrial Buffer (577408)
- Fein Electric Polishers And Buffers