Shop All Precision Knives and Blades
Fein
Pointed Caulk Supercut Blades Pack5
Mfr # 63903116011
Zoro # G4706686
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 1 1/4 in
- Overall Length 4 1/2 in
- Blade Material Steel
- Oscillating Tool Accessory Type Sealant Removal Blade
- Maximum Oscillations per Minute 19,500
Product Information
- Brand Fein
- MFR # 63903116011
- Zoro # G4706686
- Country of Origin Germany
- Category Precision Knives and Blades
Dimensions
Blade Length | 1 1/4 in |
Overall Length | 4 1/2 in |
Blade Width | 3 in |
Details
Item | Oscillating Scraper Blade |
Blade Material | Steel |
Oscillating Tool Accessory Type | Sealant Removal Blade |
Maximum Oscillations per Minute | 19,500 |
Blade Shape | Pointed |
Blade Type | Caulk Removal |
Connection Style | Universal Closed-Back |
Scraper Type | Sealant Knife |
Direct Fit For Tool Brand | Fein |
Number of Pieces | 5 |
Description
Oscillating Scraper Blade, Scraper Type Sealant Knife, Blade Type Caulk Removal, Oscillating Tool Accessory Type Sealant Removal Blade, Blade Shape Pointed, Blade Width 3 in, Blade Length 1 1/4 in, Overall Length 4 1/2 in, Maximum Oscillations per Minute 19,500, Connection Style Universal Closed-Back, Direct Fit For Tool Brand Fein, Blade Material Steel, Number of Pieces 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Tap, 5/8-18 UNF (CCT1060-103)
- SPEEDAIRE Chisel Scaler, 1-17/32 In. Stroke, 16 CFM (3AAJ1)
- KIPP Star Grip, DIN 6336 Similar, D=M08X45, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.408X45)
- MORSE Band Saw Blade, 8 ft. 1/2 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-8' 1/2)
- FEIN Fein 5259601 2.56 in. Precision Blade (5259601)
- EXCEL BLADES #16 Stencil Replacement Blade - 100 pcs., 5 pack (22616)
- PRO-GRADE TOOLS Replacement Knife Blades, 5 pcs., #11 (82037)
- OLFA Chisel Art Blade, For 6ZTJ9, Pk5 (KB4-F/5)
- MARTOR Hook Blade No.98 (100 Per Box) (98.70)
- EXCEL BLADES Builders' Knife and Hobby Tool Set (44288IND)
- EXCEL BLADES Precision Knife Safety Caps for Medium Duty Hobby Knives Fits K2, 25pk (112)
- Fein Knives, Cutters & Snips